https://www.bdiexpress.com/medias/INDTIMXXXXXX-24624352-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc2MTh8aW1hZ2UvanBlZ3xhR1ZsTDJneU5pOHhNRFU0TnpJek1qRTNOREV4TUM5SlRrUlVTVTFZV0ZoWVdGaGZNalEyTWpRek5USmZNekF3ZURNd01DNXFjR2N8MjRkYTk4ZTI0NDU5MzNhOTc2ZGJhNjBjMzhkN2Q1ZDg4MzZkZGNlZDVmZmFhNzhhOTdjNjk1MGQyYTI3ZmM5Mw
https://www.bdiexpress.com/medias/INDTIMXXXXXX-24624352-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc2MTh8aW1hZ2UvanBlZ3xhR1ZsTDJneU5pOHhNRFU0TnpJek1qRTNOREV4TUM5SlRrUlVTVTFZV0ZoWVdGaGZNalEyTWpRek5USmZNekF3ZURNd01DNXFjR2N8MjRkYTk4ZTI0NDU5MzNhOTc2ZGJhNjBjMzhkN2Q1ZDg4MzZkZGNlZDVmZmFhNzhhOTdjNjk1MGQyYTI3ZmM5Mw
TIMKEN
TIMKEN
2MMC201WI SUL
TIMKEN TIMKEN
Description
2MMC201WI SUL PRECISION BALL BEARING ; POR P4S
Precision Ball Bearing; 12MM Bore; 32MM Outside Diameter; 10MM Width; Open Enclosure; ABEC 7 | ISO P4 | ABEC 9 | ISO P2 Precision; Ceramic Ball Material; 1 (Single) Bearing; 15 Degree Contact Angle; Phenolic Cage Material
Part #
2MMC201WI SUL
BDI #
24624360
Details
551.59
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/2MMC201WI-SUL/p/24624360
Your Price
$ 551.59 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.036
EAN
0087796329638
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 7 | ISO P4 | ABEC 9 | ISO P2
Material - Ball
Ceramic
Number of Bearings
1 (Single)
Contact Angle
15 Degree
Preload
Light
Raceway Style
1 Rib Outer Ring
Cage Material
Phenolic
Rolling Element
Ball Bearing
Mounting Arrangement
Universal
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | Super High Precision
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://timken.com
Manufacturer Item Number
2MMC201WI SUL
Weight / LBS
0.08
Long Description
Precision Ball Bearing; 12MM Bore; 32MM Outside Diameter; 10MM Width; Open Enclosure; ABEC 7 | ISO P4 | ABEC 9 | ISO P2 Precision; Ceramic Ball Material; 1 (Single) Bearing; 15 Degree Contact Angle; Phenolic Cage Material
Outside Diameter
1.26 Inch | 32 Millimeter
Width
0.394 Inch | 10 Millimeter
Bore
0.472 Inch | 12 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

