https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SPACBB-SNGL-HXVVSL-300x300.jpg?context=bWFzdGVyfHJvb3R8NzYwNXxpbWFnZS9qcGVnfGFHSmlMMmhqWkM4eE1EZ3lNVFF5TWpnM05EWTFOQzlOUmxKVVNVMUNVa2RZV0ZoZlUxQkJRMEpDWDFOT1IweGZTRmhXVmxOTVh6TXdNSGd6TURBdWFuQm58MmQwMzljY2MxYjk4ODE4ZmMxZWJhMGVkYjg0ZGIyMTYzYzFjMGY3ZjBjMzEyNjZhODMyZWM2MzkzODgwYmZkMw
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SPACBB-SNGL-HXVVSL-300x300.jpg?context=bWFzdGVyfHJvb3R8NzYwNXxpbWFnZS9qcGVnfGFHSmlMMmhqWkM4eE1EZ3lNVFF5TWpnM05EWTFOQzlOUmxKVVNVMUNVa2RZV0ZoZlUxQkJRMEpDWDFOT1IweGZTRmhXVmxOTVh6TXdNSGd6TURBdWFuQm58MmQwMzljY2MxYjk4ODE4ZmMxZWJhMGVkYjg0ZGIyMTYzYzFjMGY3ZjBjMzEyNjZhODMyZWM2MzkzODgwYmZkMw
TIMKEN
TIMKEN
2MMV9109HXVVSUMFS637
TIMKEN TIMKEN
Description
2MMV9109HXVVSUMFS637 PRECISION BALL BRG ; PHENOLIC ANGULAR CONTACT
Precision Ball Bearing; 45MM Bore; 75MM Outside Diameter; 16MM Width; 2 Seals Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 1 (Single) Bearing; 15 Degree Contact Angle; Phenolic Cage Material
Part #
2MMV9109HXVVSUMFS637
BDI #
1335353
Details
1174.2
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/2MMV9109HXVVSUMFS637/p/1335353
Your Price
$ 1,174.20 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.218
EAN
0087796262959
Product Group - BDI
B04270
Enclosure
2 Seals
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
15 Degree
Preload
Medium
Raceway Style
1 Rib Inner Ring and Outer Ring
Cage Material
Phenolic
Rolling Element
Ball Bearing
Enclosure Type
Non Contact Seal
Mounting Arrangement
Universal
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | Super High Precision | High Speed Seal
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://timken.com
Manufacturer Item Number
2MMV9109HXVVSUMFS637
Weight / LBS
0.48
Long Description
Precision Ball Bearing; 45MM Bore; 75MM Outside Diameter; 16MM Width; 2 Seals Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 1 (Single) Bearing; 15 Degree Contact Angle; Phenolic Cage Material
Bore
1.772 Inch | 45 Millimeter
Width
0.63 Inch | 16 Millimeter
Outside Diameter
2.953 Inch | 75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

