Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

2MMVC9308HXCRQUL https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB1Q-2SL-PH-CB-1I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MjkyMzd8aW1hZ2UvanBlZ3xhRE5rTDJobVlTOHhNREl6TnpZM05UVXpOalF4TkM5SlRrUllXRmhDVWtkWVdGaGZVRUZEUWpGUlh6SlRURjlRU0Y5RFFsOHhTVEZQWHpNd01IZ3pNREF1YW5Cbnw4NDYwMmNlMDQ2MmE1MWRhYWQ2NTNmNTQzYmYwMDhjMjdiNjFlNTg0OWU2MzgwM2MzYWEyYTcyYjhhMzMzNmZi
24619525 Precision Ball Bearings 

TIMKEN TIMKEN

2MMVC9308HXCRQUL

Description

2MMVC9308HXCRQUL PRECISION BALL BEARING ; POR PAK=SET QUAD PHENOLIC HIGH SPEED AC

Precision Ball Bearing; 40MM Bore; 62MM Outside Diameter; 48MM Width; Open Enclosure; ABEC 7 | ISO P4 | ABEC 9 | ISO P2 Precision; Ceramic Ball Material; 4 (1 Quadruplex Set) Bearing; 15 Degree Contact Angle; Phenolic Cage Material

Part #

2MMVC9308HXCRQUL

BDI #
24619525

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

4173.86 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 4,173.86 / pack BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.11
EAN
0013992129543
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 7 | ISO P4 | ABEC 9 | ISO P2
Material - Ball
Ceramic
Number of Bearings
4 (1 Quadruplex Set)
Contact Angle
15 Degree
Preload
Light
Raceway Style
1 Rib Inner Ring and Outer Ring
Cage Material
Phenolic
Rolling Element
Ball Bearing
Mounting Arrangement
Quadruplex-Universal
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | Super High Precision | Hybrid | Corrosion Resistant Ball
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://timken.com
Weight / LBS
0.25
Long Description
Precision Ball Bearing; 40MM Bore; 62MM Outside Diameter; 48MM Width; Open Enclosure; ABEC 7 | ISO P4 | ABEC 9 | ISO P2 Precision; Ceramic Ball Material; 4 (1 Quadruplex Set) Bearing; 15 Degree Contact Angle; Phenolic Cage Material
Bore
1.575 Inch | 40 Millimeter
Outside Diameter
2.441 Inch | 62 Millimeter
Width
1.89 Inch | 48 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh