https://www.bdiexpress.com/medias/INDXXXBRGXXX-PSRB-O-STL-CB-300x300.jpg?context=bWFzdGVyfHJvb3R8NzYyN3xpbWFnZS9qcGVnfGFEWTRMMmczWlM4eE1EYzNNVEE1T0RrNU1qWTNNQzlKVGtSWVdGaENVa2RZV0ZoZlVGTlNRbDlQWDFOVVRGOURRbDh6TURCNE16QXdMbXB3Wnd8MTBjMjllMjIzYjVhZGI2OGYyYjcxZGFmNGQ5ZDQ0M2Q5NjEyNzU5YzI1MjM2MmNlNTU4MzIxNmVhNjcwOWM2NQ
https://www.bdiexpress.com/medias/INDXXXBRGXXX-PSRB-O-STL-CB-300x300.jpg?context=bWFzdGVyfHJvb3R8NzYyN3xpbWFnZS9qcGVnfGFEWTRMMmczWlM4eE1EYzNNVEE1T0RrNU1qWTNNQzlKVGtSWVdGaENVa2RZV0ZoZlVGTlNRbDlQWDFOVVRGOURRbDh6TURCNE16QXdMbXB3Wnd8MTBjMjllMjIzYjVhZGI2OGYyYjcxZGFmNGQ5ZDQ0M2Q5NjEyNzU5YzI1MjM2MmNlNTU4MzIxNmVhNjcwOWM2NQ
SKF
SKF
334S-HYB#3
SKF SKF
Description
334S-HYB#3 CERAMIC BALL BRG
Precision Ball Bearing; 170MM Bore; 360MM Outside Diameter; 72MM Width; Open Enclosure; ABEC 3 | ISO P6 Precision; Ceramic Ball Material; 1 (Single) Bearing; Steel Cage Material
Part #
334S-HYB#3
BDI #
22777826
Details
17198.94
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/334S-HYB%233/p/22777826
Your Price
$ 17,198.94 / each
$ 17,199.00 / each BDIExpress
$ 17,199.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171502
Weight / Kilogram
30.39
EAN
0097741134057
Product Group - BDI
B00308
Enclosure
Open
Precision Class
ABEC 3 | ISO P6
Material - Ball
Ceramic
Number of Bearings
1 (Single)
Contact Angle
0 Degree
Preload
None
Raceway Style
Not Applicable
Cage Material
Steel
Rolling Element
Ball Bearing
Flush Ground
No
Inch - Metric
Metric
Other Features
Single Row | Deep Groove | Conrad Type | Hybrid
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball Deep Groove
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
334S-HYB#3
Weight / LBS
76.104
Long Description
Precision Ball Bearing; 170MM Bore; 360MM Outside Diameter; 72MM Width; Open Enclosure; ABEC 3 | ISO P6 Precision; Ceramic Ball Material; 1 (Single) Bearing; Steel Cage Material
Bore
6.693 Inch | 170 Millimeter
Outside Diameter
14.173 Inch | 360 Millimeter
Width
2.835 Inch | 72 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

