https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SPACBB-QUDRPL-RD-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8ODQ3NHxpbWFnZS9qcGVnfGFERTVMMmhsTWk4eE1EZ3lNVFF5TWpJNE5EZ3pNQzlOUmxKVVNVMUNVa2RZV0ZoZlUxQkJRMEpDWDFGVlJGSlFURjlTUkY5RFIxOHpNREI0TXpBd0xtcHdad3w3YmY4YTUyNDM0ZjM1NzQ0ODc1NmNlMTVlNzJkYWVkOGNhZjhiNzBlNTg2OTQ2YmM5N2Q4YjYzMmIyYmVmMjlm
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SPACBB-QUDRPL-RD-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8ODQ3NHxpbWFnZS9qcGVnfGFERTVMMmhsTWk4eE1EZ3lNVFF5TWpJNE5EZ3pNQzlOUmxKVVNVMUNVa2RZV0ZoZlUxQkJRMEpDWDFGVlJGSlFURjlTUkY5RFIxOHpNREI0TXpBd0xtcHdad3w3YmY4YTUyNDM0ZjM1NzQ0ODc1NmNlMTVlNzJkYWVkOGNhZjhiNzBlNTg2OTQ2YmM5N2Q4YjYzMmIyYmVmMjlm
TIMKEN
TIMKEN
3MMC209WISRQU750
TIMKEN TIMKEN
Description
3MMC209WISRQU750 PRECISION BALL BEARING ; NON-RETURNABLE PAK=SET QUAD AC
Precision Ball Bearing; 45MM Bore; 85MM Outside Diameter; 19MM Width; Open Enclosure; ABEC 7 | ISO P4 | ABEC 9 | ISO P2 Precision; Ceramic Ball Material; 4 (1 Quadruplex Set) Bearing; 25 Degree Contact Angle; Steel Cage Material
Part #
3MMC209WISRQU750
BDI #
24619658
Details
9502.78
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/3MMC209WISRQU750/p/24619658
Your Price
$ 9,502.78 / pack
$ 9,503.00 / pack BDIExpress
$ 9,503.00 / pack BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
1.631
EAN
0013992207029
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 7 | ISO P4 | ABEC 9 | ISO P2
Material - Ball
Ceramic
Number of Bearings
4 (1 Quadruplex Set)
Contact Angle
25 Degree
Preload
None
Raceway Style
2 Rib Inner Ring and 1 Rib Outer Ring
Cage Material
Steel
Rolling Element
Ball Bearing
Mounting Arrangement
Quadruplex-Universal
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | Super High Precision | Corrosion Resistant Ball
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://timken.com
Long Description
Precision Ball Bearing; 45MM Bore; 85MM Outside Diameter; 19MM Width; Open Enclosure; ABEC 7 | ISO P4 | ABEC 9 | ISO P2 Precision; Ceramic Ball Material; 4 (1 Quadruplex Set) Bearing; 25 Degree Contact Angle; Steel Cage Material
Bore
1.772 Inch | 45 Millimeter
Outside Diameter
3.346 Inch | 85 Millimeter
Width
0.748 Inch | 19 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


