https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB1Q-O-PH-CB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MjcwMDF8aW1hZ2UvanBlZ3xhR0V6TDJnek9DOHhNREl6TnpZM016Y3dNVFF3Tmk5SlRrUllXRmhDVWtkWVdGaGZVRUZEUWpGUlgwOWZVRWhmUTBKZk1ra3hUMTh6TURCNE16QXdMbXB3Wnd8MzlhYWRlYjMxMGEyNTQ1YjJmZDE5NmQzOWZkMzdiNTFhNTI3ZTM3ZGQ3Njk4NjNmZDhjYmE5MTM5MjRmMjBjNA
https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB1Q-O-PH-CB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MjcwMDF8aW1hZ2UvanBlZ3xhR0V6TDJnek9DOHhNREl6TnpZM016Y3dNVFF3Tmk5SlRrUllXRmhDVWtkWVdGaGZVRUZEUWpGUlgwOWZVRWhmUTBKZk1ra3hUMTh6TURCNE16QXdMbXB3Wnd8MzlhYWRlYjMxMGEyNTQ1YjJmZDE5NmQzOWZkMzdiNTFhNTI3ZTM3ZGQ3Njk4NjNmZDhjYmE5MTM5MjRmMjBjNA
TIMKEN
TIMKEN
3MMC9119WI QUX
TIMKEN TIMKEN
Description
3MMC9119WI QUX PRECISION BALL BEARING ; QUAD 95MM BORE ANGULAR CONTACT
Precision Ball Bearing; 95MM Bore; 145MM Outside Diameter; 96MM Width; Open Enclosure; ABEC 7 | ISO P4 | ABEC 9 | ISO P2 Precision; Ceramic Ball Material; 4 (1 Quadruplex Set) Bearing; 25 Degree Contact Angle; Phenolic Cage Material
Part #
3MMC9119WI QUX
BDI #
22841727
Details
13504.33
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/3MMC9119WI-QUX/p/22841727
Your Price
$ 13,504.33 / set
$ 13,505.00 / set BDIExpress
$ 13,505.00 / set BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
4.888
EAN
0087796345904
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 7 | ISO P4 | ABEC 9 | ISO P2
Material - Ball
Ceramic
Number of Bearings
4 (1 Quadruplex Set)
Contact Angle
25 Degree
Preload
Extra Light
Raceway Style
1 Rib Outer Ring
Cage Material
Phenolic
Rolling Element
Ball Bearing
Mounting Arrangement
Quadruplex-Universal
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | Super High Precision
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://timken.com
Manufacturer Item Number
3MMC9119WI QUX
Weight / LBS
70.76
Long Description
Precision Ball Bearing; 95MM Bore; 145MM Outside Diameter; 96MM Width; Open Enclosure; ABEC 7 | ISO P4 | ABEC 9 | ISO P2 Precision; Ceramic Ball Material; 4 (1 Quadruplex Set) Bearing; 25 Degree Contact Angle; Phenolic Cage Material
Bore
3.74 Inch | 95 Millimeter
Outside Diameter
5.709 Inch | 145 Millimeter
Width
3.78 Inch | 96 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

