https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SPACBB-QUDRPL-HXVVSL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA2Nzd8aW1hZ2UvanBlZ3xhRFZoTDJnM01TOHhNRGd5TVRReU16UTVOekkwTmk5TlJsSlVTVTFDVWtkWVdGaGZVMUJCUTBKQ1gxRlZSRkpRVEY5SVdGWldVMHhmTXpBd2VETXdNQzVxY0djfGRhZDliMTM0ODBlNmJmYWMyOGRmYmQzMTU5YWRiOTNiNDUxOTZmMGE4MGRiMGRhM2Y3YzUyODI1MjU2ODU1ZjI
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SPACBB-QUDRPL-HXVVSL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA2Nzd8aW1hZ2UvanBlZ3xhRFZoTDJnM01TOHhNRGd5TVRReU16UTVOekkwTmk5TlJsSlVTVTFDVWtkWVdGaGZVMUJCUTBKQ1gxRlZSRkpRVEY5SVdGWldVMHhmTXpBd2VETXdNQzVxY0djfGRhZDliMTM0ODBlNmJmYWMyOGRmYmQzMTU5YWRiOTNiNDUxOTZmMGE4MGRiMGRhM2Y3YzUyODI1MjU2ODU1ZjI
TIMKEN
TIMKEN
3MMVC9112HXVVQUMFS637
TIMKEN TIMKEN
Description
3MMVC9112HXVVQUMFS637 PRECISION BALL BRG ; QUAD PHENOLIC ANGULAR CONTACT
Precision Ball Bearing; 60MM Bore; 95MM Outside Diameter; 72MM Width; 2 Seals Enclosure; ABEC 7 | ISO P4 Precision; Ceramic Ball Material; 4 (1 Quadruplex Set) Bearing; 25 Degree Contact Angle; Phenolic Cage Material
Part #
3MMVC9112HXVVQUMFS637
BDI #
25024894
Details
10322.66
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/3MMVC9112HXVVQUMFS637/p/25024894
Your Price
$ 10,322.66 / set
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
1.704
EAN
0087796252721
Product Group - BDI
B04270
Enclosure
2 Seals
Precision Class
ABEC 7 | ISO P4
Material - Ball
Ceramic
Number of Bearings
4 (1 Quadruplex Set)
Contact Angle
25 Degree
Preload
Medium
Raceway Style
1 Rib Inner Ring and Outer Ring
Cage Material
Phenolic
Rolling Element
Ball Bearing
Enclosure Type
Non Contact Seal
Mounting Arrangement
Quadruplex-Universal
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | Super High Precision | Hybrid | Corrosion Resistant Ball | High Speed Seal
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://timken.com
Manufacturer Item Number
3MMVC9112HXVVQUMFS637
Weight / LBS
4.18
Long Description
Precision Ball Bearing; 60MM Bore; 95MM Outside Diameter; 72MM Width; 2 Seals Enclosure; ABEC 7 | ISO P4 Precision; Ceramic Ball Material; 4 (1 Quadruplex Set) Bearing; 25 Degree Contact Angle; Phenolic Cage Material
Width
2.835 Inch | 72 Millimeter
Outside Diameter
3.74 Inch | 95 Millimeter
Bore
2.362 Inch | 60 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

