

TIMKEN
TIMKEN
3MMVC9314HXVVDULFS934
TIMKEN TIMKEN
Description
3MMVC9314HXVVDULFS934 PRECISION BALL BRG ; DUPLEX PHENOLIC ANGULAR CONTACT
Precision Ball Bearing; 70MM Bore; 100MM Outside Diameter; 32MM Width; 2 Seals Enclosure; ABEC 7 | ISO P4 Precision; Ceramic Ball Material; 2 (1 Pair) Bearing; 25 Degree Contact Angle; Phenolic Cage Material
Part #
3MMVC9314HXVVDULFS934
BDI #
25025534

Details
4308.49
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/3MMVC9314HXVVDULFS934/p/25025534
Your Price
$ 4,308.49 / pair
$ 4,309.00 / pair BDIExpress
$ 4,309.00 / pair BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.68
EAN
0013992238061
Product Group - BDI
B04270
Enclosure
2 Seals
Precision Class
ABEC 7 | ISO P4
Material - Ball
Ceramic
Number of Bearings
2 (1 Pair)
Contact Angle
25 Degree
Preload
Light
Raceway Style
1 Rib Inner Ring and Outer Ring
Cage Material
Phenolic
Rolling Element
Ball Bearing
Enclosure Type
Non Contact Seal
Mounting Arrangement
Duplex-Universal
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | Super High Precision | Hybrid | Corrosion Resistant Ball | High Speed Seal
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://timken.com
Manufacturer Item Number
3MMVC9314HXVVDULFS934
Weight / LBS
1.5
Long Description
Precision Ball Bearing; 70MM Bore; 100MM Outside Diameter; 32MM Width; 2 Seals Enclosure; ABEC 7 | ISO P4 Precision; Ceramic Ball Material; 2 (1 Pair) Bearing; 25 Degree Contact Angle; Phenolic Cage Material
Outside Diameter
3.937 Inch | 100 Millimeter
Width
1.26 Inch | 32 Millimeter
Bore
2.756 Inch | 70 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh