CONSOLIDATED BEARING
CONSOLIDATED BEARING
5210 NR P/6 C/3
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
5210 NR P/6 C/3 ANGULAR CONTACT BALL BRG ; NON RETURNABLE DOUBLE ROW
Precision Ball Bearing; 50MM Bore; 90MM Outside Diameter; 30.2MM Width; Open Enclosure; ABEC 3 | ISO P6 Precision; Steel Ball Material; 1 (Single) Bearing; 25 Degree Contact Angle; Steel Cage Material
Part #
5210 NR P/6 C/3
BDI #
216681
Details
227.90921449
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/5210-NR-P-6-C-3/p/216681
Your Price
$ 227.91 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.73
EAN
0644075234764
Product Group - BDI
B00152
Enclosure
Open
Precision Class
ABEC 3 | ISO P6
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
25 Degree
Preload
None
Raceway Style
Not Applicable
Cage Material
Steel
Rolling Element
Ball Bearing
Flush Ground
No
Inch - Metric
Metric
Other Features
Double Row | Angular Contact | C3 Clearance | Max Type | Snap Ring Groove In Outer Ring | With Filling Slot
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
5210 NR P/6 C/3
Weight / LBS
1.68
Long Description
Precision Ball Bearing; 50MM Bore; 90MM Outside Diameter; 30.2MM Width; Open Enclosure; ABEC 3 | ISO P6 Precision; Steel Ball Material; 1 (Single) Bearing; 25 Degree Contact Angle; Steel Cage Material
Outside Diameter
3.543 Inch | 90 Millimeter
Width
1.189 Inch | 30.2 Millimeter
Bore
1.969 Inch | 50 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh