Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

6011-TB-P6-C3 https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB1-O-PH-SB-300x300.jpg?context=bWFzdGVyfHJvb3R8OTIwNXxpbWFnZS9qcGVnfGFESTVMMmhoTUM4eE1EYzJPRGM0TURVMU9ETTJOaTlKVGtSWVdGaENVa2RZV0ZoZlVFRkRRakZmVDE5UVNGOVRRbDh6TURCNE16QXdMbXB3Wnd8NTMyYzMyMWUxOTRjYWU3MTJhNWE3NTJkZTEwNDNlNzQ4YTc2MTc0MjY5ZjYxMzQ2MTFiMTI0MDZjMmE5NDkxYg
1410977 Precision Ball Bearings 

FAG FAG

6011-TB-P6-C3

Description

6011-TB-P6-C3 DEEP GROOVE BALL BEARING ; 55MM BORE 90MM OD 18MM WD SR DG OPEN

Precision Ball Bearing; 55MM Bore; 90MM Outside Diameter; 18MM Width; Open Enclosure; ABEC 3 | ISO P6 Precision; Steel Ball Material; 1 (Single) Bearing; Phenolic Cage Material

Part #

6011-TB-P6-C3

BDI #
1410977

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

553.31226817 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 553.31 / each
$ 587.19 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
FAG
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171502
Weight / Kilogram
0.397
EAN
4012801163729
Product Group - BDI
B00308
Enclosure
Open
Precision Class
ABEC 3 | ISO P6
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
0 Degree
Preload
None
Raceway Style
Not Applicable
Cage Material
Phenolic
Rolling Element
Ball Bearing
Flush Ground
No
Inch - Metric
Metric
Other Features
Single Row | Deep Groove | C3 Clearance | Guidance By The Inner Ring
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball Deep Groove
Manufacturer URL
https://www.schaeffler.us
Long Description
Precision Ball Bearing; 55MM Bore; 90MM Outside Diameter; 18MM Width; Open Enclosure; ABEC 3 | ISO P6 Precision; Steel Ball Material; 1 (Single) Bearing; Phenolic Cage Material
Outside Diameter
3.543 Inch | 90 Millimeter
Width
0.709 Inch | 18 Millimeter
Bore
2.165 Inch | 55 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh