https://www.bdiexpress.com/medias/INDNTNBRGXXX-PSRB-O-STL-SB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEwMzB8aW1hZ2UvanBlZ3xhR015TDJnMFlpOHhNRFF5TWprNU56QTFOelUyTmk5SlRrUk9WRTVDVWtkWVdGaGZVRk5TUWw5UFgxTlVURjlUUWw4ek1EQjRNekF3TG1wd1p3fDNjY2MwYzUzOGU5OGMwZTBhODgwMjNiNGI4ODAyNTUzY2RkZGMwY2MwY2FhNWY4YmJkNzNmYWM2Y2ViMjM0Nzk
https://www.bdiexpress.com/medias/INDNTNBRGXXX-PSRB-O-STL-SB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEwMzB8aW1hZ2UvanBlZ3xhR015TDJnMFlpOHhNRFF5TWprNU56QTFOelUyTmk5SlRrUk9WRTVDVWtkWVdGaGZVRk5TUWw5UFgxTlVURjlUUWw4ek1EQjRNekF3TG1wd1p3fDNjY2MwYzUzOGU5OGMwZTBhODgwMjNiNGI4ODAyNTUzY2RkZGMwY2MwY2FhNWY4YmJkNzNmYWM2Y2ViMjM0Nzk
NTN
NTN
6205/27PX13
NTN NTN
Description
6205/27PX13 DEEP GROOVE BALL BEARING ; NON-RETURNABLE 25MM ID 52MM OD 15MM W
Precision Ball Bearing; 25MM Bore; 52MM Outside Diameter; 15MM Width; Open Enclosure; Special Precision; Steel Ball Material; 1 (Single) Bearing; Steel Cage Material
Part #
6205/27PX13
BDI #
1206379
Details
49.44
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/6205-27PX13/p/1206379
Your Price
$ 49.44 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.117
EAN
4547359660920
Product Group - BDI
B00308
Enclosure
Open
Precision Class
Special Precision
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
0 Degree
Preload
None
Raceway Style
Not Applicable
Cage Material
Steel
Rolling Element
Ball Bearing
Flush Ground
No
Inch - Metric
Metric
Other Features
Single Row | Deep Groove
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball Deep Groove
Manufacturer URL
https://www.ntnglobal.com
Long Description
Precision Ball Bearing; 25MM Bore; 52MM Outside Diameter; 15MM Width; Open Enclosure; Special Precision; Steel Ball Material; 1 (Single) Bearing; Steel Cage Material
Outside Diameter
2.047 Inch | 52 Millimeter
Width
0.591 Inch | 15 Millimeter
Bore
0.984 Inch | 25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

