SKF
SKF
7010 ACD/P4AQBCB
SKF SKF
Description
7010 ACD/P4AQBCB ANG CONTACT BALL BRG ; ABEC-7
Precision Ball Bearing; 50MM Bore; 80MM Outside Diameter; 64MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 4 (1 Quadruplex Set) Bearing; 25 Degree Contact Angle; Phenolic Cage Material
Part #
7010 ACD/P4AQBCB
BDI #
1269393

Details
3163.13
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/7010-ACD-P4AQBCB/p/1269393
Your Price
$ 3,163.13 / set
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
1.05
EAN
7316577729910
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
4 (1 Quadruplex Set)
Contact Angle
25 Degree
Preload
Medium
Raceway Style
1 Rib Outer Ring
Cage Material
Phenolic
Rolling Element
Ball Bearing
Mounting Arrangement
Quadruplex-Tandem and Back to Back
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | High Precision
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
7010 ACD/P4AQBCB
Weight / LBS
2.31
Long Description
Precision Ball Bearing; 50MM Bore; 80MM Outside Diameter; 64MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 4 (1 Quadruplex Set) Bearing; 25 Degree Contact Angle; Phenolic Cage Material
Width
2.52 Inch | 64 Millimeter
Outside Diameter
3.15 Inch | 80 Millimeter
Bore
1.969 Inch | 50 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh