https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB1P-O-NL-SB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI2Mzd8aW1hZ2UvanBlZ3xhR1F5TDJnd1l5OHhNREk1TXpRMU5EQTNOems0TWk5SlRrUllXRmhDVWtkWVdGaGZVRUZEUWpGUVgwOWZUa3hmVTBKZk1ra3hUMTh6TURCNE16QXdMbXB3Wnd8OWZjZTM2MTQ5Y2I5NTk3OGU2NGUwZjQxMTRkNDE3OGI3MGM5OTUxZWI4NWQ5NDM1N2ExNTMwOTkxZDFkZDQxZA
NTN
NTN
7026CDB/GMP4
NTN NTN
Description
7026CDB/GMP4 ANG CONT BALL BRG ; NON RETURNABLE 130MMX200MMX66MM
Precision Ball Bearing; 130MM Bore; 200MM Outside Diameter; 66MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 2 (1 Pair) Bearing; 15 Degree Contact Angle; Nylon Cage Material
Part #
7026CDB/GMP4
BDI #
1211249
Details
9001.71935702
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/7026CDB-GMP4/p/1211249
Your Price
$ 9,001.72 / each
$ 12,276.91 / each BDIExpress
$ 12,276.91 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
7.111
EAN
4547359435412
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
2 (1 Pair)
Contact Angle
15 Degree
Preload
Medium
Raceway Style
1 Rib Outer Ring
Cage Material
Nylon
Rolling Element
Ball Bearing
Mounting Arrangement
Duplex-Back to Back
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
7026CDB/GMP4
Weight / LBS
15.697
Long Description
Precision Ball Bearing; 130MM Bore; 200MM Outside Diameter; 66MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 2 (1 Pair) Bearing; 15 Degree Contact Angle; Nylon Cage Material
Bore
5.118 Inch | 130 Millimeter
Outside Diameter
7.874 Inch | 200 Millimeter
Width
2.598 Inch | 66 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh