SKF
SKF
7210 BEP/QBCG450
SKF SKF
Description
7210 BEP/QBCG450 ANG CONTACT BALL BRG ; 1.969"X3.543"X3.15"
Precision Ball Bearing; 50MM Bore; 90MM Outside Diameter; 80MM Width; Open Enclosure; ABEC 3 | ISO P6 Precision; Steel Ball Material; 4 (1 Quadruplex Set) Bearing; 40 Degree Contact Angle; Polyamide Cage Material
Part #
7210 BEP/QBCG450
BDI #
1295160
Details
5770.06
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/7210-BEP-QBCG450/p/1295160
Your Price
$ 5,770.06 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
1.876
EAN
7316570425130
Product Group - BDI
B00308
Enclosure
Open
Precision Class
ABEC 3 | ISO P6
Material - Ball
Steel
Number of Bearings
4 (1 Quadruplex Set)
Contact Angle
40 Degree
Preload
Special
Raceway Style
1 Rib Inner Ring and Outer Ring
Cage Material
Polyamide
Rolling Element
Ball Bearing
Mounting Arrangement
Quadruplex-Tandem and Back to Back
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | Super Precision | G450 Preload
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
7210 BEP/QBCG450
Weight / LBS
4.151
Long Description
Precision Ball Bearing; 50MM Bore; 90MM Outside Diameter; 80MM Width; Open Enclosure; ABEC 3 | ISO P6 Precision; Steel Ball Material; 4 (1 Quadruplex Set) Bearing; 40 Degree Contact Angle; Polyamide Cage Material
Bore
1.969 Inch | 50 Millimeter
Outside Diameter
3.543 Inch | 90 Millimeter
Width
3.15 Inch | 80 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

