https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB1-O-BR-CB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgyMzV8aW1hZ2UvanBlZ3xhR1V4TDJnNE15OHhNRE14TURRME56WXlPRE14T0M5SlRrUllXRmhDVWtkWVdGaGZVRUZEUWpGZlQxOUNVbDlEUWw4eVNURlBYek13TUhnek1EQXVhbkJufGI0NmQwNWI1YjU0MGQxMGU5NDQ2NWI4YzA5NWJlZDdjZjEyNzg2Y2JkNWRjZDIxNzk1MTc2ZWZkY2EzYjVmMTM
https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB1-O-BR-CB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgyMzV8aW1hZ2UvanBlZ3xhR1V4TDJnNE15OHhNRE14TURRME56WXlPRE14T0M5SlRrUllXRmhDVWtkWVdGaGZVRUZEUWpGZlQxOUNVbDlEUWw4eVNURlBYek13TUhnek1EQXVhbkJufGI0NmQwNWI1YjU0MGQxMGU5NDQ2NWI4YzA5NWJlZDdjZjEyNzg2Y2JkNWRjZDIxNzk1MTc2ZWZkY2EzYjVmMTM
SKF
SKF
7211 ACDGAMA/HCP4AS1
SKF SKF
Description
7211 ACDGAMA/HCP4AS1 ANGULAR BALL BRG ; 55MM IDX100MM ODX21MM W
Precision Ball Bearing; 55MM Bore; 100MM Outside Diameter; 21MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Ceramic Ball Material; 1 (Single) Bearing; 25 Degree Contact Angle; Brass Cage Material
Part #
7211 ACDGAMA/HCP4AS1
BDI #
1295200
Details
1653.15
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/7211-ACDGAMA-HCP4AS1/p/1295200
Your Price
$ 1,653.15 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.62
EAN
7316572421604
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Material - Ball
Ceramic
Number of Bearings
1 (Single)
Contact Angle
25 Degree
Preload
Extra Light
Raceway Style
1 Rib Outer Ring
Cage Material
Brass
Rolling Element
Ball Bearing
Mounting Arrangement
Universal
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | High Capacity Basic Design
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.skf.com
Long Description
Precision Ball Bearing; 55MM Bore; 100MM Outside Diameter; 21MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Ceramic Ball Material; 1 (Single) Bearing; 25 Degree Contact Angle; Brass Cage Material
Outside Diameter
3.937 Inch | 100 Millimeter
Bore
2.165 Inch | 55 Millimeter
Width
0.827 Inch | 21 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


