https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB1-O-PL-SB-1I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8OTM1NnxpbWFnZS9qcGVnfGFHRTVMMmd6T1M4eE1EYzNNVEF4TkRBeU5USTBOaTlKVGtSWVdGaENVa2RZV0ZoZlVFRkRRakZmVDE5UVRGOVRRbDh4U1RGUFh6TXdNSGd6TURBdWFuQm58MDg5ZDgxOGM5Mjk2ODE5NzYzMTA5OGUyMzE1ZDQ0Nzg1YmQwMjY2MGY0ZDA2MzQ1YjI2N2IxYjRlNmRkYmVjOQ
https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB1-O-PL-SB-1I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8OTM1NnxpbWFnZS9qcGVnfGFHRTVMMmd6T1M4eE1EYzNNVEF4TkRBeU5USTBOaTlKVGtSWVdGaENVa2RZV0ZoZlVFRkRRakZmVDE5UVRGOVRRbDh4U1RGUFh6TXdNSGd6TURBdWFuQm58MDg5ZDgxOGM5Mjk2ODE5NzYzMTA5OGUyMzE1ZDQ0Nzg1YmQwMjY2MGY0ZDA2MzQ1YjI2N2IxYjRlNmRkYmVjOQ
CONSOLIDATED BEARING
CONSOLIDATED BEARING
7222 BG P/6
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
7222 BG P/6 ANGULAR CONTACT BALL BEARING ; NON RETURNABLE
Precision Ball Bearing; 110MM Bore; 200MM Outside Diameter; 38MM Width; Open Enclosure; ABEC 3 | ISO P6 Precision; Steel Ball Material; 1 (Single) Bearing; 40 Degree Contact Angle; Polyamide Cage Material
Part #
7222 BG P/6
BDI #
221690
Details
1780.87
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/7222-BG-P-6/p/221690
Your Price
$ 1,780.87 / each
$ 1,781.00 / each BDIExpress
$ 1,781.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
4.9
EAN
0644075151719
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 3 | ISO P6
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
40 Degree
Preload
None
Raceway Style
1 Rib Inner Ring and Outer Ring
Cage Material
Polyamide
Rolling Element
Ball Bearing
Mounting Arrangement
Universal
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
7222 BG P/6
Weight / LBS
11.22
Long Description
Precision Ball Bearing; 110MM Bore; 200MM Outside Diameter; 38MM Width; Open Enclosure; ABEC 3 | ISO P6 Precision; Steel Ball Material; 1 (Single) Bearing; 40 Degree Contact Angle; Polyamide Cage Material
Width
1.496 Inch | 38 Millimeter
Outside Diameter
7.874 Inch | 200 Millimeter
Bore
4.331 Inch | 110 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

