Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

7320-M P/6 https://www.bdiexpress.com/medias/INDSCEBRGXXX-ACB1-OPEN-BR-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE3MTd8aW1hZ2UvanBlZ3xhRFJoTDJoalpDOHhNRFV4TnpjMk1EZzJPRE00TWk5SlRrUlRRMFZDVWtkWVdGaGZRVU5DTVY5UFVFVk9YMEpTWHpNd01IZ3pNREF1YW5CbnxjMWNjOGE5ZGUyMDdjMWI3NDM4YTkwYTY5NGNmZWY4MzVmYTdmMWFhZGU3NDRiNWQ2YzFmNThhODI5MjA5MmQw
26321311 Precision Ball Bearings 

SCHEERER BEARING SCHEERER BEARING

7320-M P/6

Description

7320-M P/6 ANGULAR CONTACT BALL BEARING (SMARTCATALOG)

Precision Angular Contact Ball Bearing; 100.076MM Bore; 214.884MM Outside Diameter; 46.99MM Width; Open Enclosure; ABEC 3 | ISO P6 Precision; Through Hardened Steel Ball Material; 1 (Single) Bearing; Brass Cage Material

Part #

7320-M P/6

BDI #
26321311

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1567.6188 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,567.62 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SCHEERER BEARING
Minimum Buy Quantity
1
Weight / US pound
18.5
Product Group - BDI
B04270
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.scheererbearing.com
Weight / LBS
18.5
Product Detail
Precision Angular Contact Ball Bearing
Product Specification
100.076MM Bore; 214.884MM Outside Diameter; 46.99MM Width; Open Enclosure; ABEC 3 | ISO P6 Precision; Through Hardened Steel Ball Material; 1 (Single) Bearing; Brass Cage Material
Long Description
Precision Angular Contact Ball Bearing; 100.076MM Bore; 214.884MM Outside Diameter; 46.99MM Width; Open Enclosure; ABEC 3 | ISO P6 Precision; Through Hardened Steel Ball Material; 1 (Single) Bearing; Brass Cage Material