https://www.bdiexpress.com/medias/INDNSKBRGXXX-PACB1P-2SL-PH-300x300.jpg?context=bWFzdGVyfHJvb3R8MjYwODV8aW1hZ2UvanBlZ3xhRGc1TDJneVlpOHhNRGcyTURJNU9UWTBPVEExTkM5SlRrUk9VMHRDVWtkWVdGaGZVRUZEUWpGUVh6SlRURjlRU0Y4ek1EQjRNekF3TG1wd1p3fDQ3ZTBmM2RmYjE0MDI1ZWVlY2VlMDk4YmNkYWE5YTUyMzc1YWE5MDY5ZjVkMjk3NDU4MmE4ZTcyYWUyNDFmMzg
https://www.bdiexpress.com/medias/INDNSKBRGXXX-PACB1P-2SL-PH-300x300.jpg?context=bWFzdGVyfHJvb3R8MjYwODV8aW1hZ2UvanBlZ3xhRGc1TDJneVlpOHhNRGcyTURJNU9UWTBPVEExTkM5SlRrUk9VMHRDVWtkWVdGaGZVRUZEUWpGUVh6SlRURjlRU0Y4ek1EQjRNekF3TG1wd1p3fDQ3ZTBmM2RmYjE0MDI1ZWVlY2VlMDk4YmNkYWE5YTUyMzc1YWE5MDY5ZjVkMjk3NDU4MmE4ZTcyYWUyNDFmMzg
NSK
NSK
7912CTRV1VDULP4Y
NSK NSK
Description
7912CTRV1VDULP4Y ANGULAR CONTACT BRG ; 60MM DIA BORE 85MM OD 1 ROW 26MM W
Precision Ball Bearing; 60MM Bore; 85MM Outside Diameter; 26MM Width; 1 Seal Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 2 (1 Pair) Bearings; 15 Degree Contact Angle; Phenolic Cage Material; 2 Rib Inner Ring and 1 Rib Outer Ring Raceway Type; Ball Bearing; Duplex-Universal Mounting Arrangement
Part #
7912CTRV1VDULP4Y
BDI #
25932766
Details
2658.43
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/7912CTRV1VDULP4Y/p/25932766
Your Price
$ 2,658.43 / each
$ 2,659.00 / each BDIExpress
$ 2,659.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.387
EAN
0029176649509
Product Group - BDI
B00308
Enclosure
1 Seal
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
2 (1 Pair)
Contact Angle
15 Degree
Preload
Light
Raceway Style
2 Rib Inner Ring and 1 Rib Outer Ring
Cage Material
Phenolic
Rolling Element
Ball Bearing
Enclosure Type
Non Contact Seal
Mounting Arrangement
Duplex-Universal
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Angular Contact
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.nsk.com
Weight / LBS
0.853
Long Description
Precision Ball Bearing; 60MM Bore; 85MM Outside Diameter; 26MM Width; 1 Seal Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 2 (1 Pair) Bearings; 15 Degree Contact Angle; Phenolic Cage Material; 2 Rib Inner Ring and 1 Rib Outer Ring Raceway Type; Ball Bearing; Duplex-Universal Mounting Arrangement
Outside Diameter
3.346 Inch | 85 Millimeter
Width
1.024 Inch | 26 Millimeter
Bore
2.362 Inch | 60 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


