https://www.bdiexpress.com/medias/INDNTNBRGXXX-PACB1P-BNT-O-PH-SB-1I2O-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAyMDZ8aW1hZ2UvanBlZ3xhREEzTDJneU5DOHhNRFF5TXpBd05qWXlOVGd5TWk5SlRrUk9WRTVDVWtkWVdGaGZVRUZEUWpGUVgwSk9WRjlQWDFCSVgxTkNYekZKTWs5Zk16QXdlRE13TUM1cWNHY3w1ODdkYWM3MTg2MDhkMTU3MjkwYjUxZTVhYmVmNWVhNjk4MjIyMzI2ZTU0M2MzYzcxNDNkNzQ4YmNkNjhiNTA3
https://www.bdiexpress.com/medias/INDNTNBRGXXX-PACB1P-BNT-O-PH-SB-1I2O-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAyMDZ8aW1hZ2UvanBlZ3xhREEzTDJneU5DOHhNRFF5TXpBd05qWXlOVGd5TWk5SlRrUk9WRTVDVWtkWVdGaGZVRUZEUWpGUVgwSk9WRjlQWDFCSVgxTkNYekZKTWs5Zk16QXdlRE13TUM1cWNHY3w1ODdkYWM3MTg2MDhkMTU3MjkwYjUxZTVhYmVmNWVhNjk4MjIyMzI2ZTU0M2MzYzcxNDNkNzQ4YmNkNjhiNTA3
25267828
Precision Ball Bearings
NTN
NTN
BNT912DTUP
NTN NTN
Description
BNT912DTUP MAIN SPINDLE BEARING ; 60MM ID 85MM OD 13MM WD
Precision Ball Bearing; 60MM Bore; 85MM Outside Diameter; 26MM Width; Open Enclosure; Ultra High Precision Precision; Steel Ball Material; 2 (1 Pair) Bearings; 15 Degree Contact Angle; Phenolic Cage Material
Part #
BNT912DTUP
BDI #
25267828
Details
2627.53
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/BNT912DTUP/p/25267828
Your Price
$ 2,627.53 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.4
EAN
4547359815405
Product Group - BDI
B04270
Enclosure
Open
Precision Class
Ultra High Precision
Material - Ball
Steel
Number of Bearings
2 (1 Pair)
Contact Angle
15 Degree
Preload
None
Raceway Style
1 Rib Inner Ring and 2 Rib Outer Ring
Cage Material
Phenolic
Rolling Element
Ball Bearing
Mounting Arrangement
Duplex-Tandem
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | High Speed
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact Ball
Manufacturer URL
https://www.ntnglobal.com
Long Description
Precision Ball Bearing; 60MM Bore; 85MM Outside Diameter; 26MM Width; Open Enclosure; Ultra High Precision Precision; Steel Ball Material; 2 (1 Pair) Bearings; 15 Degree Contact Angle; Phenolic Cage Material
Bore
2.362 Inch | 60 Millimeter
Outside Diameter
3.346 Inch | 85 Millimeter
Width
1.024 Inch | 26 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


