Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

BSB030072DUHP3 https://www.bdiexpress.com/medias/INDNSKBRGXXX-PSRB1P-O-PH-BSB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwOTl8aW1hZ2UvanBlZ3xhREl6TDJnMU1DOHhNRFV6T0RjMk56YzNOemd5TWk5SlRrUk9VMHRDVWtkWVdGaGZVRk5TUWpGUVgwOWZVRWhmUWxOQ1h6TXdNSGd6TURBdWFuQm58OTJmNDQzZTA5OTk1OWRiYTQ4M2EwZDA2NzQwNDI3NjJlNDIwMjg4YzhiNjFhNTRhZWEyMzhiN2UyMGQzZGIwZg
21451808 Precision Ball Bearings 

RHP BEARING RHP BEARING

BSB030072DUHP3

Description

BSB030072DUHP3 BALL SCREW SUPPORT BRG ; 30MM BOREX72MM ODX30MM W 2-ROW

Precision Ball Bearing; 30MM Bore; 72MM Outside Diameter; 30MM Width; 1 Seal Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 2 (1 Pair) Bearings; 60 Degree Contact Angle; Phenolic Cage Material; Ball Bearing; Duplex-Universal Mounting Arrangement

Part #

BSB030072DUHP3

BDI #
21451808

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1826.19 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,826.19 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.64
EAN
0747023000296
Product Group - BDI
B00308
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Precision Ball
Manufacturer URL
https://www.nsk.com
Weight / LBS
1.41096
Product Detail
Precision Ball Bearing
Product Specification
30MM Bore; 72MM Outside Diameter; 30MM Width; 1 Seal Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 2 (1 Pair) Bearings; 60 Degree Contact Angle; Phenolic Cage Material; Ball Bearing; Duplex-Universal Mounting Arrangement
Long Description
Precision Ball Bearing; 30MM Bore; 72MM Outside Diameter; 30MM Width; 1 Seal Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 2 (1 Pair) Bearings; 60 Degree Contact Angle; Phenolic Cage Material; Ball Bearing; Duplex-Universal Mounting Arrangement