https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB1P-O-PL-SB-1I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkyMzl8aW1hZ2UvanBlZ3xhRFEyTDJnME1pOHhNREl6TlRNNU5qTTFPREUzTkM5SlRrUllXRmhDVWtkWVdGaGZVRUZEUWpGUVgwOWZVRXhmVTBKZk1Va3hUMTh6TURCNE16QXdMbXB3Wnd8NTM3YjMzZDExNjZlMjU1YTk4MjRlOTA2ZmY2OTY5ZGFiNjQwYTYyNTdmMjA0NmZlMWI0NjlkMmQyNTQxM2NjZg
https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB1P-O-PL-SB-1I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkyMzl8aW1hZ2UvanBlZ3xhRFEyTDJnME1pOHhNREl6TlRNNU5qTTFPREUzTkM5SlRrUllXRmhDVWtkWVdGaGZVRUZEUWpGUVgwOWZVRXhmVTBKZk1Va3hUMTh6TURCNE16QXdMbXB3Wnd8NTM3YjMzZDExNjZlMjU1YTk4MjRlOTA2ZmY2OTY5ZGFiNjQwYTYyNTdmMjA0NmZlMWI0NjlkMmQyNTQxM2NjZg
SKF
SKF
BTM 100 BTN9/DBAVQ496
SKF SKF
Description
BTM 100 BTN9/DBAVQ496 BALL BRG ; ANG CONTACT
Precision Ball Bearing; 100MM Bore; 150MM Outside Diameter; 45MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 2 (1 Pair) Bearing; 40 Degree Contact Angle; Polyamide Cage Material
Part #
BTM 100 BTN9/DBAVQ496
BDI #
22784729
Details
2021.89
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/BTM-100-BTN9-DBAVQ496/p/22784729
Your Price
$ 2,021.89 / each
$ 2,022.00 / each BDIExpress
$ 2,022.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
2.77
EAN
7316576743368
Product Group - BDI
B04144
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
2 (1 Pair)
Contact Angle
40 Degree
Preload
Light
Raceway Style
1 Rib Inner Ring and Outer Ring
Cage Material
Polyamide
Rolling Element
Ball Bearing
Mounting Arrangement
Duplex-Back to Back
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | High Speed Design
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
BTM 100 BTN9/DBAVQ496
Weight / LBS
6.116
Long Description
Precision Ball Bearing; 100MM Bore; 150MM Outside Diameter; 45MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 2 (1 Pair) Bearing; 40 Degree Contact Angle; Polyamide Cage Material
Outside Diameter
5.906 Inch | 150 Millimeter
Width
1.772 Inch | 45 Millimeter
Bore
3.937 Inch | 100 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

