https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB1Q-O-PH-SB-1I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY1NTV8aW1hZ2UvanBlZ3xhRGc0TDJnelppOHhNREl6TnpZM09EUXhPVGs1T0M5SlRrUllXRmhDVWtkWVdGaGZVRUZEUWpGUlgwOWZVRWhmVTBKZk1Va3hUMTh6TURCNE16QXdMbXB3Wnd8OTQ5OTUwYjkzZGVkMzgyMWYzNDkzOGVhMGRmMzk4ZjcxZGM4Yjc4OTUzMDcwYzk1YjYxNDAwYjE4MDk0YWY5MA
https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB1Q-O-PH-SB-1I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY1NTV8aW1hZ2UvanBlZ3xhRGc0TDJnelppOHhNREl6TnpZM09EUXhPVGs1T0M5SlRrUllXRmhDVWtkWVdGaGZVRUZEUWpGUlgwOWZVRWhmVTBKZk1Va3hUMTh6TURCNE16QXdMbXB3Wnd8OTQ5OTUwYjkzZGVkMzgyMWYzNDkzOGVhMGRmMzk4ZjcxZGM4Yjc4OTUzMDcwYzk1YjYxNDAwYjE4MDk0YWY5MA
BARDEN
BARDEN
L093HDFTT1000 O-67
BARDEN BARDEN
Description
L093HDFTT1000 O-67 SPINDLE BEARING ; DUPLEX 0.9385INX2.44IN
Precision Ball Bearing; 0.939" Bore; 2.441" Outside Diameter; 2-1/2" Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 4 (1 Quadruplex Set) Bearing; 60 Degree Contact Angle; Phenolic Cage Material
Part #
L093HDFTT1000 O-67
BDI #
21431448
Details
2387.54
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/L093HDFTT1000-O-67/p/21431448
Your Price
$ 2,387.54 / pair
$ 2,388.00 / pair BDIExpress
$ 2,388.00 / pair BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
1.03
EAN
4054364935597
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
4 (1 Quadruplex Set)
Contact Angle
60 Degree
Preload
Heavy
Raceway Style
1 Rib Inner Ring and Outer Ring
Cage Material
Phenolic
Rolling Element
Ball Bearing
Mounting Arrangement
Quadruplex-Tandem and Face to Face
Flush Ground
Yes
Inch - Metric
Inch
Other Features
Single Row | Angular Contact | Ball Screw Support | Non Separable Relieved Outer Ring | 2000 Lbs Preload
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
L093HDFTT1000
Manufacturer Internal Number
60545672
Weight / LBS
2.317
Long Description
Precision Ball Bearing; 0.939" Bore; 2.441" Outside Diameter; 2-1/2" Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 4 (1 Quadruplex Set) Bearing; 60 Degree Contact Angle; Phenolic Cage Material
Width
2.5 Inch | 63.5 Millimeter
Bore
0.939 Inch | 23.851 Millimeter
Outside Diameter
2.441 Inch | 62 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

