https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB1P-O-PH-SB-1I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8OTk5M3xpbWFnZS9qcGVnfGFEUTFMMmhoT0M4eE1EYzJPVFl3T1RrNE1UazRNaTlKVGtSWVdGaENVa2RZV0ZoZlVFRkRRakZRWDA5ZlVFaGZVMEpmTVVreFQxOHpNREI0TXpBd0xtcHdad3wyYjkyNjk3MzQ4ZWQ4YmMxMmIwZGUyZTg0NmJhODcxZmE0MDE0ZGM4YTVlNDdkNDJjODhmMzBlMGIyOTlkOWRj
https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB1P-O-PH-SB-1I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8OTk5M3xpbWFnZS9qcGVnfGFEUTFMMmhoT0M4eE1EYzJPVFl3T1RrNE1UazRNaTlKVGtSWVdGaENVa2RZV0ZoZlVFRkRRakZRWDA5ZlVFaGZVMEpmTVVreFQxOHpNREI0TXpBd0xtcHdad3wyYjkyNjk3MzQ4ZWQ4YmMxMmIwZGUyZTg0NmJhODcxZmE0MDE0ZGM4YTVlNDdkNDJjODhmMzBlMGIyOTlkOWRj
BARDEN
BARDEN
L150HDF1500
BARDEN BARDEN
Description
L150HDF1500 O-67 CONTACT BALL BRG ; ANGULAR 1.5" BORE 2.835" OD 1.25"WD
Precision Ball Bearing; 1-1/2" Bore; 2.835" Outside Diameter; 1-1/4" Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 2 (1 Pair) Bearing; 60 Degree Contact Angle; Phenolic Cage Material
Part #
L150HDF1500 O-67
BDI #
21572877
Details
2196.99
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/L150HDF1500/p/21572877
Your Price
$ 2,196.99 / each
$ 2,197.00 / each BDIExpress
$ 2,197.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.58
EAN
4054364935634
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
2 (1 Pair)
Contact Angle
60 Degree
Preload
Heavy
Raceway Style
1 Rib Inner Ring and Outer Ring
Cage Material
Phenolic
Rolling Element
Ball Bearing
Mounting Arrangement
Duplex-Face to Face
Flush Ground
Yes
Inch - Metric
Inch
Other Features
Single Row | Angular Contact | Ball Screw Support | Non Separable Relieved Outer Ring | 1500 Lbs Preload
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
L150HDF1500
Manufacturer Internal Number
60545689
Weight / LBS
1.318
Long Description
Precision Ball Bearing; 1-1/2" Bore; 2.835" Outside Diameter; 1-1/4" Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 2 (1 Pair) Bearing; 60 Degree Contact Angle; Phenolic Cage Material
Outside Diameter
2.835 Inch | 72.009 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Width
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

