https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB1P-O-PH-SB-1I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8OTk5M3xpbWFnZS9qcGVnfGFEUTFMMmhoT0M4eE1EYzJPVFl3T1RrNE1UazRNaTlKVGtSWVdGaENVa2RZV0ZoZlVFRkRRakZRWDA5ZlVFaGZVMEpmTVVreFQxOHpNREI0TXpBd0xtcHdad3wyYjkyNjk3MzQ4ZWQ4YmMxMmIwZGUyZTg0NmJhODcxZmE0MDE0ZGM4YTVlNDdkNDJjODhmMzBlMGIyOTlkOWRj
https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB1P-O-PH-SB-1I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8OTk5M3xpbWFnZS9qcGVnfGFEUTFMMmhoT0M4eE1EYzJPVFl3T1RrNE1UazRNaTlKVGtSWVdGaENVa2RZV0ZoZlVFRkRRakZRWDA5ZlVFaGZVMEpmTVVreFQxOHpNREI0TXpBd0xtcHdad3wyYjkyNjk3MzQ4ZWQ4YmMxMmIwZGUyZTg0NmJhODcxZmE0MDE0ZGM4YTVlNDdkNDJjODhmMzBlMGIyOTlkOWRj
BARDEN
BARDEN
L175HDF1500 O-67
BARDEN BARDEN
Description
L175HDF1500 O-67 SPINDLE BEARING
Precision Ball Bearing; 1.751" Bore; 3" Outside Diameter; 1-1/4" Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 2 (1 Pair) Bearing; 60 Degree Contact Angle; Phenolic Cage Material
Part #
L175HDF1500 O-67
BDI #
22387672
Details
1970.39
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/L175HDF1500-O-67/p/22387672
Your Price
$ 1,970.39 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.585
EAN
4054364935672
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
2 (1 Pair)
Contact Angle
60 Degree
Preload
Heavy
Raceway Style
1 Rib Inner Ring and Outer Ring
Cage Material
Phenolic
Rolling Element
Ball Bearing
Mounting Arrangement
Duplex-Face to Face
Flush Ground
Yes
Inch - Metric
Inch
Other Features
Single Row | Angular Contact | Ball Screw Support | Non Separable Relieved Outer Ring | 1500 Lbs Preload
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
L175HDF1500
Manufacturer Internal Number
60545699
Weight / LBS
1.325
Long Description
Precision Ball Bearing; 1.751" Bore; 3" Outside Diameter; 1-1/4" Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 2 (1 Pair) Bearing; 60 Degree Contact Angle; Phenolic Cage Material
Bore
1.751 Inch | 44.475 Millimeter
Width
1.25 Inch | 31.75 Millimeter
Outside Diameter
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

