https://www.bdiexpress.com/medias/INDXXXBRGXXX-PSRB-2SHLD-PH-SB-300x300.jpg?context=bWFzdGVyfHJvb3R8OTgwOXxpbWFnZS9qcGVnfGFERmtMMmc1TUM4eE1EYzJPRFV5TlRBd01EY3pOQzlKVGtSWVdGaENVa2RZV0ZoZlVGTlNRbDh5VTBoTVJGOVFTRjlUUWw4ek1EQjRNekF3TG1wd1p3fDBiMTNlNDJlZjY4MDI4NGU4MjExMGZkNDYyYWE5MTJmODE0NmFhOWU0M2MzZTFjMjBlMmZkOTI4M2U4MWU4NDM
https://www.bdiexpress.com/medias/INDXXXBRGXXX-PSRB-2SHLD-PH-SB-300x300.jpg?context=bWFzdGVyfHJvb3R8OTgwOXxpbWFnZS9qcGVnfGFERmtMMmc1TUM4eE1EYzJPRFV5TlRBd01EY3pOQzlKVGtSWVdGaENVa2RZV0ZoZlVGTlNRbDh5VTBoTVJGOVFTRjlUUWw4ek1EQjRNekF3TG1wd1p3fDBiMTNlNDJlZjY4MDI4NGU4MjExMGZkNDYyYWE5MTJmODE0NmFhOWU0M2MzZTFjMjBlMmZkOTI4M2U4MWU4NDM
TIMKEN
TIMKEN
M206KDD A3158A
TIMKEN TIMKEN
Description
M206KDD A3158A PRECISION BALL BEARING ; 30MM ID 62MM OD 16MM WD
Precision Ball Bearing; 30MM Bore; 62MM Outside Diameter; 16MM Width; 2 Metal Shields Enclosure; ABEC 3 | ISO P6 Precision; Steel Ball Material; 1 (Single) Bearing; Phenolic Cage Material
Part #
M206KDD A3158A
BDI #
1365420
Details
315.18
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/M206KDD-A3158A/p/1365420
Your Price
$ 315.18 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171502
Weight / Kilogram
0.186
EAN
0087796091627
Product Group - BDI
B04270
Enclosure
2 Metal Shields
Precision Class
ABEC 3 | ISO P6
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
0 Degree
Preload
None
Raceway Style
Not Applicable
Cage Material
Phenolic
Rolling Element
Ball Bearing
Enclosure Type
Non Contact Shield
Flush Ground
No
Inch - Metric
Metric
Other Features
Single Row | Deep Groove | Conrad
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball Deep Groove
Manufacturer URL
https://timken.com
Manufacturer Item Number
M206KDD A3158A
Weight / LBS
0.43
Long Description
Precision Ball Bearing; 30MM Bore; 62MM Outside Diameter; 16MM Width; 2 Metal Shields Enclosure; ABEC 3 | ISO P6 Precision; Steel Ball Material; 1 (Single) Bearing; Phenolic Cage Material
Bore
1.181 Inch | 30 Millimeter
Outside Diameter
2.441 Inch | 62 Millimeter
Width
0.63 Inch | 16 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

