![MM30BS62 QUM](/medias/INDXXXBRGXXX-PACB1Q-O-PH-SB-1I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY1NTV8aW1hZ2UvanBlZ3xhRGc0TDJnelppOHhNREl6TnpZM09EUXhPVGs1T0M5SlRrUllXRmhDVWtkWVdGaGZVRUZEUWpGUlgwOWZVRWhmVTBKZk1Va3hUMTh6TURCNE16QXdMbXB3Wnd8OTQ5OTUwYjkzZGVkMzgyMWYzNDkzOGVhMGRmMzk4ZjcxZGM4Yjc4OTUzMDcwYzk1YjYxNDAwYjE4MDk0YWY5MA)
![MM30BS62 QUM](/medias/INDXXXBRGXXX-PACB1Q-O-PH-SB-1I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY1NTV8aW1hZ2UvanBlZ3xhRGc0TDJnelppOHhNREl6TnpZM09EUXhPVGs1T0M5SlRrUllXRmhDVWtkWVdGaGZVRUZEUWpGUlgwOWZVRWhmVTBKZk1Va3hUMTh6TURCNE16QXdMbXB3Wnd8OTQ5OTUwYjkzZGVkMzgyMWYzNDkzOGVhMGRmMzk4ZjcxZGM4Yjc4OTUzMDcwYzk1YjYxNDAwYjE4MDk0YWY5MA)
TIMKEN
TIMKEN
MM30BS62 QUM
TIMKEN TIMKEN
Description
MM30BS62 QUM PRECISION BALL BEARING ; NON RETURNABLE 30MM ID
Precision Ball Bearing; 30MM Bore; 62MM Outside Diameter; 60MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 4 (1 Quadruplex Set) Bearing; 60 Degree Contact Angle; Phenolic Cage Material
Part #
MM30BS62QUM
BDI #
25025723
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
2628.1013507400003
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/MM30BS62-QUM/p/25025723
Your Price
$ 2,628.10 / set
$ 3,172.49 / set BDIExpress
$ 3,172.49 / set BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.84
EAN
0087796145375
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
4 (1 Quadruplex Set)
Contact Angle
60 Degree
Preload
Medium
Raceway Style
1 Rib Inner Ring and Outer Ring
Cage Material
Phenolic
Rolling Element
Ball Bearing
Mounting Arrangement
Quadruplex-Universal
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | Ball Screw Support | Super Precision | With Tighter Lateral Eccentricity
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://timken.com
Manufacturer Item Number
MM30BS62 QUM
Weight / LBS
1.9
Long Description
Precision Ball Bearing; 30MM Bore; 62MM Outside Diameter; 60MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 4 (1 Quadruplex Set) Bearing; 60 Degree Contact Angle; Phenolic Cage Material
Outside Diameter
2.441 Inch | 62 Millimeter
Bore
1.181 Inch | 30 Millimeter
Width
2.362 Inch | 60 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh