Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SR2AZZA3MC3AF2 https://www.bdiexpress.com/medias/INDXXXXXXXXX-25180569-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIwNjB8aW1hZ2UvanBlZ3xhR1F6TDJnelppOHhNREk1TkRnNE1UVXhOelU1T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4T0RBMU5qbGZNekF3ZURNd01DNXFjR2N8ZjVjMTMxZTVhMzU2MDQzN2Y4ZGNkZTRmYWZmNTRiN2VhZTc5MDI3MGE1YjcwMTFiZmE4N2FmMDg1NzBmMjdmOQ
25196692 Precision Ball Bearings 

EZO BEARING EZO BEARING

SR2AZZA3MC3AF2

Description

SR2AZZA3MC3AF2 BALL BEARING

Precision Ball Bearing; Angular Contact; Single Row; 1/8" Bore; 1/2" Outside Diameter; 0.171" Width; 2 Metal Shields; C3 Loose Internal Clearance; ABEC 3 | ISO P6; Aero Shell Fluid 1 Lubrication

Part #

2104004708

BDI #
25196692

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

5.15 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 5.15 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
EZO BEARING
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.003
Product Group - BDI
B00270
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Product Detail
Precision Ball Bearing
Product Specification
Angular Contact; Single Row; 1/8" Bore; 1/2" Outside Diameter; 0.171" Width; 2 Metal Shields; C3 Loose Internal Clearance; ABEC 3 | ISO P6; Aero Shell Fluid 1 Lubrication
Long Description
Precision Ball Bearing; Angular Contact; Single Row; 1/8" Bore; 1/2" Outside Diameter; 0.171" Width; 2 Metal Shields; C3 Loose Internal Clearance; ABEC 3 | ISO P6; Aero Shell Fluid 1 Lubrication