Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

TM-SC0788NCS40PX1 https://www.bdiexpress.com/medias/INDNTNBRGXXX-PACB1-O-STL-SB-SG-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE2NjF8aW1hZ2UvanBlZ3xhR013TDJnd05pOHhNRFV6TnpRME5EQTRNVFk1TkM5SlRrUk9WRTVDVWtkWVdGaGZVRUZEUWpGZlQxOVRWRXhmVTBKZlUwZGZNekF3ZURNd01DNXFjR2N8ZTU0MTgzOWRmZmVlNmY5ODBlMzFhMWY0ZmE2NDI0OGIyY2JmOTdhNjU4NGU4NDJkNzhmY2MyNGY1ZjllYzcxZA
1231302 Precision Ball Bearings 

NTN NTN

TM-SC0788NCS40PX1

Description

TM-SC0788NCS40PX1 DEEP GROOVE BALL BRG ; 35MM ID 80MM OD 24MM W

Precision Ball Bearing; 35MM Bore; 80MM Outside Diameter; 24MM Width; Open Enclosure; Special Precision Precision; Steel Ball Material; 1 (Single) Bearings; Steel Cage Material; Not Applicable Raceway Type; Ball Bearing

Part #

TM-SC0788NCS40PX1

BDI #
1231302

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

125.17076029000002 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 125.17 / each
$ 170.72 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
NTN
Manufacturer Name
NTN-SNR https://www.ntn-snr.com/
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.506
EAN
4547359200867
Product Group - BDI
B00308
Enclosure
Open
Precision Class
Special Precision
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
0 Degree
Preload
None
Raceway Style
Not Applicable
Cage Material
Steel
Rolling Element
Ball Bearing
Flush Ground
No
Inch - Metric
Metric
Other Features
With Snap Ring Groove
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball Deep Groove
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
1.1177
Product Detail
Precision Ball Bearing
Product Specification
Angular Contact; 35MM Bore; 80MM Outside Diameter; 24MM Width; Open Enclosure; Special Precision Precision; Steel Ball Material; 1 (Single) Bearings; 0 Degree Contact Angle; Steel Cage Material
Long Description
Precision Ball Bearing; 35MM Bore; 80MM Outside Diameter; 24MM Width; Open Enclosure; Special Precision Precision; Steel Ball Material; 1 (Single) Bearings; Steel Cage Material; Not Applicable Raceway Type; Ball Bearing
Bore
1.378 Inch | 35 Millimeter
Outside Diameter
3.15 Inch | 80 Millimeter
Width
0.945 Inch | 24 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh