Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

XLBC-8 1/2 P/6 https://www.bdiexpress.com/medias/INDSCEBRGXXX-PSRB1-O-BR-SB-2I2O-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUyNjR8aW1hZ2UvanBlZ3xhRFZpTDJnMllTOHhNRFV6TnpRME16SXlPVGN5Tmk5SlRrUlRRMFZDVWtkWVdGaGZVRk5TUWpGZlQxOUNVbDlUUWw4eVNUSlBYek13TUhnek1EQXVhbkJufDk1MzBhZmE1ZjBlZmQ2MDA0MzVkMDhlNDgxOGMzY2RmNGNlZjA2YzE2MWFmYjdmOGYxNTM3ZWEwNmI4NDBjMWM
26311165 Precision Ball Bearings 

SCHEERER BEARING SCHEERER BEARING

XLBC-8 1/2 P/6

Description

XLBC-8 1/2 P/6 RADIAL BALL BEARING, ABEC-3 (SMARTCATALOG)

Precision Ball Bearing; 8-1/2" Bore; 11-1/2" Outside Diameter; 1-1/2" Width; Open Enclosure; ABEC 3 | ISO P6 Precision; Steel Ball Material; 1 (Single) Bearings; Brass Cage Material; Not Applicable Raceway Type; Ball Bearing

Part #

XLBC-8 1/2 P/6

BDI #
26311165

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

4244.1356000000005 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 4,244.14 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SCHEERER BEARING
Minimum Buy Quantity
1
Weight / US pound
18
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 3 | ISO P6
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
0 Degree
Preload
None
Raceway Style
Not Applicable
Cage Material
Brass
Rolling Element
Ball Bearing
Flush Ground
No
Inch - Metric
Inch
Other Features
Deep Groove | Riveted Cage
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball Deep Groove
Manufacturer URL
https://www.scheererbearing.com
Weight / LBS
18
Long Description
Precision Ball Bearing; 8-1/2" Bore; 11-1/2" Outside Diameter; 1-1/2" Width; Open Enclosure; ABEC 3 | ISO P6 Precision; Steel Ball Material; 1 (Single) Bearings; Brass Cage Material; Not Applicable Raceway Type; Ball Bearing
Width
1.5 Inch | 38.1 Millimeter
Outside Diameter
11.5 Inch | 292.1 Millimeter
Bore
8.5 Inch | 215.9 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh