https://www.bdiexpress.com/medias/INDXXXBRGXXX-SAB-TPD-OPEN-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODk4NnxpbWFnZS9qcGVnfGFERmhMMmc0Tnk4eE1EYzNNREV6TURJek9UVXhPQzlKVGtSWVdGaENVa2RZV0ZoZlUwRkNYMVJRUkY5UFVFVk9YMU5VVEY4ek1EQjRNekF3TG1wd1p3fDZkM2RmYTllYjY5ZTc5MzIxYzU2ZWYyMDdiMzg4M2ExY2MxNjg5MzkyYmIwMDZjOTVkMTA3NzY5NDdhMGViZWE
https://www.bdiexpress.com/medias/INDXXXBRGXXX-SAB-TPD-OPEN-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODk4NnxpbWFnZS9qcGVnfGFERmhMMmc0Tnk4eE1EYzNNREV6TURJek9UVXhPQzlKVGtSWVdGaENVa2RZV0ZoZlUwRkNYMVJRUkY5UFVFVk9YMU5VVEY4ek1EQjRNekF3TG1wd1p3fDZkM2RmYTllYjY5ZTc5MzIxYzU2ZWYyMDdiMzg4M2ExY2MxNjg5MzkyYmIwMDZjOTVkMTA3NzY5NDdhMGViZWE
SKF
SKF
1218 K
SKF SKF
Description
1218 K SELF ALIGNING BALL BRG ; 90MM BORE 160MM OD 30MM IR WD
Self Aligning Ball Bearing; 90MM Bore; Tapered Adapter Mount; 160MM Outside Diameter; 30MM Inner Race Width; 30MM Outer Race Width; Open; Steel Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium
Part #
1218 K
BDI #
1418219
Details
904.34
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Self-Aligning-Ball-Bearings/1218-K/p/1418219
Your Price
$ 904.34 / each
$ 905.00 / each BDIExpress
$ 905.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171532
Weight / Kilogram
2.517
EAN
7316576605437
Product Group - BDI
B00152
Mounting Method
Tapered Adapter
Enclosure
Open
Rolling Element
Ball Bearing
Adapter Sleeve
H-218
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Internal Clearance
C0-Medium
Number of Rows of Balls
Double Row
Other Features
Allowable Misalignment 3 Deg | 1:12 Taper
Inch - Metric
Metric
Category - BDI
Self Aligning Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Self Aligning
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
1218 K
Weight / LBS
5.291
Long Description
Self Aligning Ball Bearing; 90MM Bore; Tapered Adapter Mount; 160MM Outside Diameter; 30MM Inner Race Width; 30MM Outer Race Width; Open; Steel Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium
Bore
3.543 Inch | 90 Millimeter
Outside Diameter
6.299 Inch | 160 Millimeter
Inner Race Width
1.181 Inch | 30 Millimeter
Outer Race Width
1.181 Inch | 30 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

