Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

2216KJC3 https://www.bdiexpress.com/medias/MFRNSKBRGXXX-SAB-TPD-OPEN-STL-J-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY3NjN8aW1hZ2UvanBlZ3xhR05oTDJoalppOHhNRGcyTURJNE16RXpNems0TWk5TlJsSk9VMHRDVWtkWVdGaGZVMEZDWDFSUVJGOVBVRVZPWDFOVVRGOUtYek13TUhnek1EQXVhbkJufDY2ZTMyMGRlZGExOTljNDdjMmUyMTc5N2ZjZDI2ZjFjYzMyNTA4MTQwOTA5MjdkMDBiY2U2YjUwZDI4MWY4ZTM
25264583 Self Aligning Ball Bearings 

NSK NSK

2216KJC3

Description

2216KJC3 SELF ALIGNING BALL BEARING ; 80 X 140 X 30 DOUBLE

Self Aligning Ball Bearing; 80MM Bore; Tapered Adapter Mount; 140MM Outside Diameter; 33MM Inner Race Width; 33MM Outer Race Width; Open; Steel Cage; Double Row of Balls; ABEC 1 | ISO P0; C3-Loose

Part #

2216KJC3

BDI #
25264583

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1370.93 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,370.93 / each
$ 1,371.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
NSK
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
1.95
EAN
0029176415395
Product Group - BDI
B00152
Mounting Method
Tapered Adapter
Enclosure
Open
Rolling Element
Ball Bearing
Adapter Sleeve
H-316
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Internal Clearance
C3-Loose
Number of Rows of Balls
Double Row
Inch - Metric
Metric
Category - BDI
Self Aligning Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Self Aligning
Manufacturer URL
https://www.nsk.com
Weight / LBS
4.29901
Long Description
Self Aligning Ball Bearing; 80MM Bore; Tapered Adapter Mount; 140MM Outside Diameter; 33MM Inner Race Width; 33MM Outer Race Width; Open; Steel Cage; Double Row of Balls; ABEC 1 | ISO P0; C3-Loose
Outside Diameter
5.512 Inch | 140 Millimeter
Bore
3.15 Inch | 80 Millimeter
Inner Race Width
1.299 Inch | 33 Millimeter
Outer Race Width
1.299 Inch | 33 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh