Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/us/en/_ui/desktop/green/images/missing-product-300x300-en.jpg 2217K.C3
27309207 Self Aligning Ball Bearings 

DODGE DODGE

2217K.C3

Description

2217K.C3 SELF-ALIGNING BALL BEARING, USAF USN SAF-XT BEARING (SMARTCATALOG)

Self Aligning Ball Bearing; 85MM Bore; Tapered Adapter Mount; 85MM Bore; Tapered Adapter Mount; 150MM Outside Diameter; 36MM Inner Race Width; 36MM Outer Race Width; Open; Double Row; ABEC 1 | ISO P0; C3-Loose

Part #

702893

BDI #
27309207

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

476.82 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 476.82 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
DODGE
Minimum Buy Quantity
1
EAN
782476324698
Weight / US pound
2.58
Product Group - BDI
B00152
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Self Aligning
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
702893
Weight / LBS
2.583
Product Detail
Self Aligning Ball Bearing
Product Specification
85MM Bore; Tapered Adapter Mount; 85MM Bore; Tapered Adapter Mount; 150MM Outside Diameter; 36MM Inner Race Width; 36MM Outer Race Width; Open; Double Row; ABEC 1 | ISO P0; C3-Loose
Long Description
Self Aligning Ball Bearing; 85MM Bore; Tapered Adapter Mount; 85MM Bore; Tapered Adapter Mount; 150MM Outside Diameter; 36MM Inner Race Width; 36MM Outer Race Width; Open; Double Row; ABEC 1 | ISO P0; C3-Loose