

SKF
SKF
2313 M/C3
SKF SKF
Description
NOT AVAILABLE IN US
Self Aligning Ball Bearing; 65MM Bore; Shaft Mount; 140MM Outside Diameter; 48MM Inner Race Width; 48MM Outer Race Width; Open; Brass Cage; Double Row of Balls; ABEC 1 | ISO P0; C3-Loose
Part #
2313 M/C3 - OBS
BDI #
1265091

Details
1498.72
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Self-Aligning-Ball-Bearings/2313-M-C3/p/1265091
Your Price
$ 1,498.72 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
3.667
EAN
7316576605307
Product Group - BDI
B00152
Mounting Method
Shaft
Enclosure
Open
Rolling Element
Ball Bearing
Cage Material
Brass
Precision Class
ABEC 1 | ISO P0
Internal Clearance
C3-Loose
Number of Rows of Balls
Double Row
Other Features
Allowable Misalignment 3 Deg
Inch - Metric
Metric
Category - BDI
Self Aligning Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Self Aligning
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
2313 M/C3
Weight / LBS
8.084
Long Description
Self Aligning Ball Bearing; 65MM Bore; Shaft Mount; 140MM Outside Diameter; 48MM Inner Race Width; 48MM Outer Race Width; Open; Brass Cage; Double Row of Balls; ABEC 1 | ISO P0; C3-Loose
Bore
2.559 Inch | 65 Millimeter
Inner Race Width
1.89 Inch | 48 Millimeter
Outer Race Width
1.89 Inch | 48 Millimeter
Outside Diameter
5.512 Inch | 140 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh