https://www.bdiexpress.com/medias/INDXXXBRGXXX-SAB-TPD-OPEN-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODk4NnxpbWFnZS9qcGVnfGFERmhMMmc0Tnk4eE1EYzNNREV6TURJek9UVXhPQzlKVGtSWVdGaENVa2RZV0ZoZlUwRkNYMVJRUkY5UFVFVk9YMU5VVEY4ek1EQjRNekF3TG1wd1p3fDZkM2RmYTllYjY5ZTc5MzIxYzU2ZWYyMDdiMzg4M2ExY2MxNjg5MzkyYmIwMDZjOTVkMTA3NzY5NDdhMGViZWE
https://www.bdiexpress.com/medias/INDXXXBRGXXX-SAB-TPD-OPEN-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODk4NnxpbWFnZS9qcGVnfGFERmhMMmc0Tnk4eE1EYzNNREV6TURJek9UVXhPQzlKVGtSWVdGaENVa2RZV0ZoZlUwRkNYMVJRUkY5UFVFVk9YMU5VVEY4ek1EQjRNekF3TG1wd1p3fDZkM2RmYTllYjY5ZTc5MzIxYzU2ZWYyMDdiMzg4M2ExY2MxNjg5MzkyYmIwMDZjOTVkMTA3NzY5NDdhMGViZWE
PT INTERNATIONAL
PT INTERNATIONAL
2316K
PT INTERNATIONAL PT INTERNATIONAL
Description
2316K BALL BEARING ; 2-ROW
Self Aligning Ball Bearing; 80MM Bore; Tapered Adapter Mount; 170MM Outside Diameter; 58MM Inner Race Width; 58MM Outer Race Width; Open; Steel Cage; Double Row of Balls; Non Precision; C0-Medium
Part #
2101004924
BDI #
18121105
Details
1835.46
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Self-Aligning-Ball-Bearings/2316K/p/18121105
Your Price
$ 1,835.46 / each
$ 1,836.00 / each BDIExpress
$ 1,836.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171532
Weight / Kilogram
7.702
EAN
0080067502761
Product Group - BDI
B00152
Mounting Method
Tapered Adapter
Enclosure
Open
Rolling Element
Ball Bearing
Adapter Sleeve
H-2316
Cage Material
Steel
Precision Class
Non Precision
Internal Clearance
C0-Medium
Number of Rows of Balls
Double Row
Inch - Metric
Metric
Category - BDI
Self Aligning Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Self Aligning
Manufacturer URL
https://www.ptintl.com
Manufacturer Item Number
2316K
Weight / LBS
14.10958
Long Description
Self Aligning Ball Bearing; 80MM Bore; Tapered Adapter Mount; 170MM Outside Diameter; 58MM Inner Race Width; 58MM Outer Race Width; Open; Steel Cage; Double Row of Balls; Non Precision; C0-Medium
Bore
3.15 Inch | 80 Millimeter
Outside Diameter
6.693 Inch | 170 Millimeter
Outer Race Width
2.283 Inch | 58 Millimeter
Inner Race Width
2.283 Inch | 58 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

