https://www.bdiexpress.com/medias/INDXXXXXXXXX-25122623-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk2NzB8aW1hZ2UvanBlZ3xhRE14TDJobFppOHhNRFF4T0RZME1qWTRNVGc0Tmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TWpJMk1qTmZNekF3ZURNd01DNXFjR2N8MGVlMTgwNTBkYjBjOTIxMDRlMGJlMWVkMDVkOWJmZDg1ZmVlZjYyOTYzM2RhZTJkYjNiM2E4ZWQ4NGExMTA5Zg
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25122623-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk2NzB8aW1hZ2UvanBlZ3xhRE14TDJobFppOHhNRFF4T0RZME1qWTRNVGc0Tmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TWpJMk1qTmZNekF3ZURNd01DNXFjR2N8MGVlMTgwNTBkYjBjOTIxMDRlMGJlMWVkMDVkOWJmZDg1ZmVlZjYyOTYzM2RhZTJkYjNiM2E4ZWQ4NGExMTA5Zg
OMNI METALCRAFT CORP
OMNI METALCRAFT CORP
112768-GP
OMNI METALCRAFT CORP OMNI METALCRAFT CORP
Description
112768-GP SEMI-PRECISION BEARING ; SS SEALED
Single Row Ball Bearing; 11/16" Hexagonal Bore; 2.28" Outside Diameter; 2.435" Flange Diameter; 1-3/16" Overall Width; 316 Stainless Steel Housing; Semi Precision; -20 to 220 Degree F Temperature; Ball Retainer
Part #
112768-GP
BDI #
25186601
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/112768-GP/p/25186601
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0
Product Group - BDI
B00234
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://omni.com
Product Detail
Single Row Ball Bearing
Product Specification
11/16" Hexagonal Bore; 2.28" Outside Diameter; 2.435" Flange Diameter; 1-3/16" Overall Width; 316 Stainless Steel Housing; Semi Precision; -20 to 220 Degree F Temperature; Ball Retainer
Long Description
Single Row Ball Bearing; 11/16" Hexagonal Bore; 2.28" Outside Diameter; 2.435" Flange Diameter; 1-3/16" Overall Width; 316 Stainless Steel Housing; Semi Precision; -20 to 220 Degree F Temperature; Ball Retainer
