

NICE BALL BEARING
NICE BALL BEARING
1633DCTNTG18
NICE BALL BEARING NICE BALL BEARING
Description
1633DCTNTG18 RADIAL BALL BEARING ; 5/8" BORE 1-3/4" OD 1/2" WD
Single Row Ball Bearing; 5/8" Bore; 1-3/4" Outside Diameter; 1/2" Outer Race Width; 2 Seals; Non Precision; No Filling Slot; No Snap Ring; Nylon Cage
Part #
1633DCTNTG18
BDI #
795840

Details
46.87
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/1633DCTNTG18/p/795840
Your Price
$ 46.87 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.45
EAN
0637400291716
Product Group - BDI
B00308
Enclosure
2 Seals
Precision Class
Non Precision
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Nylon
Enclosure Type
Contact Seal
Inch - Metric
Inch
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.rbcbearings.com
Manufacturer Item Number
1633DCTNTG18
Weight / LBS
0.22
Long Description
Single Row Ball Bearing; 5/8" Bore; 1-3/4" Outside Diameter; 1/2" Outer Race Width; 2 Seals; Non Precision; No Filling Slot; No Snap Ring; Nylon Cage
Outside Diameter
1.75 Inch | 44.45 Millimeter
Outer Race Width
0.5 Inch | 12.7 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh