https://www.bdiexpress.com/medias/INDXXXXXXXXX-25098296-300X300.jpg?context=bWFzdGVyfHJvb3R8MjEzNzJ8aW1hZ2UvanBlZ3xhRFkyTDJnMU55OHhNREEzTmpVeE5UZ3lOemMwTWk5SlRrUllXRmhZV0ZoWVdGaGZNalV3T1RneU9UWmZNekF3V0RNd01DNXFjR2N8YzA1MzkxZmNlNGY1ZGVmMzczMDZmYzM4MDI2MDJhZjIxNDIyZDFjMWQ5NGYwM2RmMzg5ZjcwZDEwNzA4MDI2Mg
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25098296-300X300.jpg?context=bWFzdGVyfHJvb3R8MjEzNzJ8aW1hZ2UvanBlZ3xhRFkyTDJnMU55OHhNREEzTmpVeE5UZ3lOemMwTWk5SlRrUllXRmhZV0ZoWVdGaGZNalV3T1RneU9UWmZNekF3V0RNd01DNXFjR2N8YzA1MzkxZmNlNGY1ZGVmMzczMDZmYzM4MDI2MDJhZjIxNDIyZDFjMWQ5NGYwM2RmMzg5ZjcwZDEwNzA4MDI2Mg
BARDEN
BARDEN
201FFTX1K6 G-18
BARDEN BARDEN
Description
201FFTX1K6 G-18 SPINDLE BEARING ; NON RETURNABLE
Single Row Ball Bearing; 13MM Bore; 32MM Outside Diameter; 12.7MM Width; 2 Seals; Contact Seal
Part #
201FFTX1K6 G-18
BDI #
25098296
Details
409.94
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/201FFTX1K6-G-18/p/25098296
Your Price
$ 409.94 / each
$ 410.00 / each BDIExpress
$ 410.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.041
EAN
4054364983734
Product Group - BDI
B04270
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.schaeffler.us
Product Detail
Single Row Ball Bearing
Product Specification
13MM Bore; 32MM Outside Diameter; 12.7MM Width; 2 Seals; Contact Seal
Long Description
Single Row Ball Bearing; 13MM Bore; 32MM Outside Diameter; 12.7MM Width; 2 Seals; Contact Seal

