

INA
INA
202-KXN4-AN03
INA INA
Description
202-KXN4-AN03 DEEP GROOVE BALL BEARING ; NON-RETURNABLE SGL ROW SUPER PRECSN
Single Row Ball Bearing; 15MM Bore; 35MM Outside Diameter; 11MM Outer Race Width; 1 Seal; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage
Part #
202-KXN4-AN03
BDI #
19264281

Details
258.09
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/202-KXN4-AN03/p/19264281
Your Price
$ 258.09 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.05
EAN
4012802472325
Product Group - BDI
B00308
Enclosure
1 Seal
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Polyamide
Enclosure Type
Contact Seal
Internal Clearance
C0-Medium
Inch - Metric
Metric
Other Features
Rubber Seal | With Snap Ring Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.schaeffler.us
Weight / LBS
0.1102
Long Description
Single Row Ball Bearing; 15MM Bore; 35MM Outside Diameter; 11MM Outer Race Width; 1 Seal; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage
Bore
0.591 Inch | 15 Millimeter
Outer Race Width
0.433 Inch | 11 Millimeter
Outside Diameter
1.378 Inch | 35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh