https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-1SL-PLC-SRG-300x300.jpg?context=bWFzdGVyfHJvb3R8NjYwNXxpbWFnZS9qcGVnfGFEQXpMMmcwWkM4eE1EYzNNREV5TkRFME5EWTNNQzlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYekZUVEY5UVRFTmZVMUpIWHpNd01IZ3pNREF1YW5CbnxiZDI5ZWIxZGY0M2NkZjZhYzhmNWU0YWRjMzdiZjIwNTcyZTBjZTQ4NGFmZDUyYzJmMjM5Y2FmMTA5MDg2YmNi
https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-1SL-PLC-SRG-300x300.jpg?context=bWFzdGVyfHJvb3R8NjYwNXxpbWFnZS9qcGVnfGFEQXpMMmcwWkM4eE1EYzNNREV5TkRFME5EWTNNQzlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYekZUVEY5UVRFTmZVMUpIWHpNd01IZ3pNREF1YW5CbnxiZDI5ZWIxZGY0M2NkZjZhYzhmNWU0YWRjMzdiZjIwNTcyZTBjZTQ4NGFmZDUyYzJmMjM5Y2FmMTA5MDg2YmNi
INA
INA
202-KXN4
INA INA
Description
202-KXN4 DEEP GROOVE BALL BEARING ; NON-RETURNABLE SINGLE ROW
Single Row Ball Bearing; 15MM Bore; 35MM Outside Diameter; 11MM Outer Race Width; 1 Seal; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage
Part #
202-KXN4
BDI #
15069499
Details
395.52
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/202-KXN4/p/15069499
Your Price
$ 395.52 / each
$ 396.00 / each BDIExpress
$ 396.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.044
EAN
4054364114152
Product Group - BDI
B04264
Enclosure
1 Seal
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Polyamide
Enclosure Type
Contact Seal
Internal Clearance
C0-Medium
Inch - Metric
Metric
Other Features
Rubber Seal | With Snap Ring Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
202-KXN4
Weight / LBS
0.11616
Long Description
Single Row Ball Bearing; 15MM Bore; 35MM Outside Diameter; 11MM Outer Race Width; 1 Seal; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage
Outside Diameter
1.378 Inch | 35 Millimeter
Outer Race Width
0.433 Inch | 11 Millimeter
Bore
0.591 Inch | 15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

