https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-2SL-STL-EI-300x300.jpg?context=bWFzdGVyfHJvb3R8ODE1M3xpbWFnZS9qcGVnfGFEWTFMMmd3TUM4eE1EYzNNREkxT1RRM05qVXhNQzlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYekpUVEY5VFZFeGZSVWxmTXpBd2VETXdNQzVxY0djfDFhMzRjYzIzNjNjYTEwODZjZTA1MzM1NTM3ZjNlYTNlYmQ4MWQ0OThiMTg5MjdhMWZlYWM4ZDkwOWVhMDAyMWE
https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-2SL-STL-EI-300x300.jpg?context=bWFzdGVyfHJvb3R8ODE1M3xpbWFnZS9qcGVnfGFEWTFMMmd3TUM4eE1EYzNNREkxT1RRM05qVXhNQzlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYekpUVEY5VFZFeGZSVWxmTXpBd2VETXdNQzVxY0djfDFhMzRjYzIzNjNjYTEwODZjZTA1MzM1NTM3ZjNlYTNlYmQ4MWQ0OThiMTg5MjdhMWZlYWM4ZDkwOWVhMDAyMWE
TRITAN
TRITAN
203KRR2
TRITAN TRITAN
Description
203KRR2 DEEP GROOVE BALL BEARING ; 0.64 ID X 40MM OD X 12MM OUTER RING WD
Single Row Ball Bearing; 0.63" Bore; 1-1/2" Outside Diameter; 0.472" Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
2101056466
BDI #
20333519
Details
9.27
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/203KRR2/p/20333519
Your Price
$ 9.27 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.082
EAN
0888569079015
Product Group - BDI
B00308
Enclosure
2 Seals
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
Extended Inner Ring
Cage Material
Steel
Enclosure Type
Contact Seal
Internal Clearance
C0-Medium
Inch - Metric
Inch
Other Features
Radial | Special Agricultural Bearing
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.bearingslimited.com
Manufacturer Item Number
203KRR2 BL
Weight / LBS
0.18
Long Description
Single Row Ball Bearing; 0.63" Bore; 1-1/2" Outside Diameter; 0.472" Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Inner Race Width
0.72 Inch | 18.29 Millimeter
Outer Race Width
0.472 Inch | 12 Millimeter
Outside Diameter
1.5 Inch | 38.1 Millimeter
Bore
0.63 Inch | 16 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

