Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

213WDN https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRDGBB-MXCP-SLT-2Z-300x300.jpg?context=bWFzdGVyfHJvb3R8OTM1MHxpbWFnZS9qcGVnfGFETmhMMmcwWlM4eE1EZ3lNVFExTnpnd05UTTBNaTlOUmxKVVNVMUNVa2RZV0ZoZlUxSkVSMEpDWDAxWVExQmZVMHhVWHpKYVh6TXdNSGd6TURBdWFuQm58YTI5ODIzMDUwOGQyMDdkMjY3MzdjYzg0ZDMwYzRmY2I5ODRjYTgyZDZiOTc2NzFjZGM1YTMyZjcyMDNiNDg0MQ
1315330 Single Row Ball Bearings 

TIMKEN TIMKEN

213WDN

Description

213WDN DEEP GROOVE RADIAL BALL BEARING

Single Row Ball Bearing; 65MM Bore; 120MM Outside Diameter; 23MM Outer Race Width; 1 Metal Shield; ABEC 1 | ISO P0; Yes Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage

Part #

213WDN

BDI #
1315330

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

431.57 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 431.57 / each
$ 432.00 / each
BDIExpress
QTY

Inventory

Total: 32

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
1.207
EAN
0087796066557
Product Group - BDI
B00308
Enclosure
1 Metal Shield
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
Yes
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Internal Clearance
C3-Loose
Inch - Metric
Metric
Other Features
Deep Groove | Radial | Light Duty
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
213WDN
Weight / LBS
2.66
Long Description
Single Row Ball Bearing; 65MM Bore; 120MM Outside Diameter; 23MM Outer Race Width; 1 Metal Shield; ABEC 1 | ISO P0; Yes Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Bore
2.559 Inch | 65 Millimeter
Outside Diameter
4.724 Inch | 120 Millimeter
Outer Race Width
0.906 Inch | 23 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh