https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-2SL-STL-WI-300X300.jpg?context=bWFzdGVyfHJvb3R8MjUzNTR8aW1hZ2UvanBlZ3xhRGM1TDJnMFppOHhNREl3T0Rjek1UUTVOalEzT0M5SlRrUllXRmhDVWtkWVdGaGZVMUpDWHpKVFRGOVRWRXhmVjBsZk16QXdXRE13TUM1cWNHY3xhZGEzMDZkZjNiNjljZjA3MjRjYWJhMGFkYTQyZTRjNmYzMGE4NWY5NWFhYjZjZGU0ZDZkMjYwYjlhMWI3OTEz
LINKBELT
LINKBELT
24R6208E3
LINKBELT LINKBELT
Description
24R6208E3 BALL BEARING ; 1-1/2" BORE ROUND
Single Row Ball Bearing; 1-1/2" Bore; 3.15" Outside Diameter; 1-3/16" Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
10422178
BDI #
574572
Details
187.20152509000002
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/24R6208E3/p/574572
Your Price
$ 187.20 / each
$ 218.81 / each BDIExpress
$ 218.81 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.689
EAN
0662327196103
Product Group - BDI
M06110
Enclosure
2 Seals
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
Wide Inner Ring
Cage Material
Steel
Enclosure Type
Contact Seal
Internal Clearance
C0-Medium
Inch - Metric
Inch
Other Features
Spherical Outside Diameter | Non-Relubricatable | Triple Lip Seal
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
24R6208E3
Manufacturer Internal Number
10422178
Weight / LBS
1.52
Long Description
Single Row Ball Bearing; 1-1/2" Bore; 3.15" Outside Diameter; 1-3/16" Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Bore
1.5 Inch | 38.1 Millimeter
Outer Race Width
1.188 Inch | 30.18 Millimeter
Inner Race Width
1.688 Inch | 42.875 Millimeter
Outside Diameter
3.15 Inch | 80 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh