

TIMKEN
TIMKEN
306KDDG
TIMKEN TIMKEN
Description
306KDDG DEEP GROOVE BALL BEARING ; 30MM ID 72MM OD 19MM WD
Single Row Ball Bearing; 30MM Bore; 72MM Outside Diameter; 19MM Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; Yes Snap Ring; C3-Loose Internal Clearance; Steel Cage
Part #
306KDDG
BDI #
1336491

Details
141.77
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/306KDDG/p/1336491
Your Price
$ 141.77 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.354
EAN
0087796042445
Product Group - BDI
B00308
Enclosure
2 Metal Shields
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
Yes
Internal Special Features
No
Cage Material
Steel
Internal Clearance
C3-Loose
Inch - Metric
Metric
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
306KDDG
Weight / LBS
0.78
Long Description
Single Row Ball Bearing; 30MM Bore; 72MM Outside Diameter; 19MM Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; Yes Snap Ring; C3-Loose Internal Clearance; Steel Cage
Outer Race Width
0.748 Inch | 19 Millimeter
Bore
1.181 Inch | 30 Millimeter
Outside Diameter
2.835 Inch | 72 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh