Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

310WDDN https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRDGBB-MXCP-SLT-2Z-300x300.jpg?context=bWFzdGVyfHJvb3R8OTM1MHxpbWFnZS9qcGVnfGFETmhMMmcwWlM4eE1EZ3lNVFExTnpnd05UTTBNaTlOUmxKVVNVMUNVa2RZV0ZoZlUxSkVSMEpDWDAxWVExQmZVMHhVWHpKYVh6TXdNSGd6TURBdWFuQm58YTI5ODIzMDUwOGQyMDdkMjY3MzdjYzg0ZDMwYzRmY2I5ODRjYTgyZDZiOTc2NzFjZGM1YTMyZjcyMDNiNDg0MQ
1336597 Single Row Ball Bearings 

TIMKEN TIMKEN

310WDDN

Description

310WDDN DEEP GROOVE BALL BEARING ; 50MM ID 110MM OD 27MM WD

Single Row Ball Bearing; 50MM Bore; 110MM Outside Diameter; 27MM Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; Yes Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage

Part #

310WDDN

BDI #
1336597

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

339.31 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 339.31 / each BDIExpress
QTY

Inventory

Total: 6

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
1.207
EAN
0087796043107
Product Group - BDI
B00308
Enclosure
2 Metal Shields
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
Yes
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Internal Clearance
C3-Loose
Inch - Metric
Metric
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
310WDDN
Weight / LBS
2.66
Long Description
Single Row Ball Bearing; 50MM Bore; 110MM Outside Diameter; 27MM Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; Yes Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Outer Race Width
1.063 Inch | 27 Millimeter
Bore
1.969 Inch | 50 Millimeter
Outside Diameter
4.331 Inch | 110 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh