https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-2SL-NYLN-FL-WI-300x300.jpg?context=bWFzdGVyfHJvb3R8NzE2M3xpbWFnZS9qcGVnfGFERTVMMmd4WkM4eE1EYzNNVEUxTWpZNU9UUXlNaTlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYekpUVEY5T1dVeE9YMFpNWDFkSlh6TXdNSGd6TURBdWFuQm58NjQwNDQ4YTdiYjBhOTdmYjNmMGVjY2NmMWQ0YjljYjNhNmRiZWIyM2NlNjlkOWI4OTIzNWE4YTRlMzI5NTI0MQ
https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-2SL-NYLN-FL-WI-300x300.jpg?context=bWFzdGVyfHJvb3R8NzE2M3xpbWFnZS9qcGVnfGFERTVMMmd4WkM4eE1EYzNNVEUxTWpZNU9UUXlNaTlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYekpUVEY5T1dVeE9YMFpNWDFkSlh6TXdNSGd6TURBdWFuQm58NjQwNDQ4YTdiYjBhOTdmYjNmMGVjY2NmMWQ0YjljYjNhNmRiZWIyM2NlNjlkOWI4OTIzNWE4YTRlMzI5NTI0MQ
GENERAL BEARING
GENERAL BEARING
31461-88-300
GENERAL BEARING GENERAL BEARING
Description
GBC.31461-88-300 FLANGED BALL BEARING ; 0.312"X0.875"X0.344" SINGLE ROW
Single Row Ball Bearing; 0.312" Bore; 7/8" Outside Diameter; 11/32" Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Nylon Cage
Part #
31461-88-300(GBC)
BDI #
426154
Details
20.6
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/31461-88-300/p/426154
Your Price
$ 20.60 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.02
EAN
0662300301104
Product Group - BDI
B00308
Enclosure
2 Seals
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
Wide Inner Ring
Cage Material
Nylon
Enclosure Type
Contact Seal
Internal Clearance
C0-Medium
Inch - Metric
Inch
Other Features
Unground | 1" Flange Outside Diameter
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.generalbearing.com
Manufacturer Item Number
31461-88
Manufacturer Internal Number
31461-88
Weight / LBS
0.036
Long Description
Single Row Ball Bearing; 0.312" Bore; 7/8" Outside Diameter; 11/32" Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Nylon Cage
Outer Race Width
0.344 Inch | 8.738 Millimeter
Inner Race Width
0.406 Inch | 10.312 Millimeter
Outside Diameter
0.875 Inch | 22.225 Millimeter
Bore
0.312 Inch | 7.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

