OMNI METALCRAFT CORP
OMNI METALCRAFT CORP
44881-GP 100PCS
OMNI METALCRAFT CORP OMNI METALCRAFT CORP
Description
44881-GP 100PCS BALL BEARING
Ball Bearing; Single Row; 11/16" Hex Bore; 3-3/16" Outside Diameter; 1-1/32" Overall Width; 2 Metal Shields; Steel Cage; ABEC 1 | ISO P0; C0-Medium Internal Clearance; 100 Piece
Part #
44881-GP 100PCS
BDI #
27568843

Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/44881-GP-100PCS/p/27568843
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0
Product Group - BDI
B00308
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://omni.com
Product Detail
Ball Bearing
Product Specification
Single Row; 11/16" Hex Bore; 3-3/16" Outside Diameter; 1-1/32" Overall Width; 2 Metal Shields; Steel Cage; ABEC 1 | ISO P0; C0-Medium Internal Clearance; 100 Piece
Long Description
Ball Bearing; Single Row; 11/16" Hex Bore; 3-3/16" Outside Diameter; 1-1/32" Overall Width; 2 Metal Shields; Steel Cage; ABEC 1 | ISO P0; C0-Medium Internal Clearance; 100 Piece