https://www.bdiexpress.com/medias/INDNTNBRGXXX-SRB-2SHLD-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQyMTZ8aW1hZ2UvanBlZ3xhR0ZqTDJoak15OHhNRFV4TURJd05ETTNNRGszTkM5SlRrUk9WRTVDVWtkWVdGaGZVMUpDWHpKVFNFeEVYMU5VVEY4ek1EQjRNekF3TG1wd1p3fGRlMzFhODNmNjhmNzI2NmEwYTVhNmE0MWM3MjljOTEwMWYwNGQ3ZThjMDEyYzIzMmEwY2ViMWMyNTZiODY1M2Q
https://www.bdiexpress.com/medias/INDNTNBRGXXX-SRB-2SHLD-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQyMTZ8aW1hZ2UvanBlZ3xhR0ZqTDJoak15OHhNRFV4TURJd05ETTNNRGszTkM5SlRrUk9WRTVDVWtkWVdGaGZVMUpDWHpKVFNFeEVYMU5VVEY4ek1EQjRNekF3TG1wd1p3fGRlMzFhODNmNjhmNzI2NmEwYTVhNmE0MWM3MjljOTEwMWYwNGQ3ZThjMDEyYzIzMmEwY2ViMWMyNTZiODY1M2Q
SNR
SNR
6000HVZZ
SNR SNR
Description
6000HVZZ BALL BEARING
Single Row Ball Bearing; 10MM Bore; 26MM Outside Diameter; 8MM Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
6000HVZZ
BDI #
25265300
Details
33.99
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/6000HVZZ/p/25265300
Your Price
$ 33.99 / each
$ 34.00 / each BDIExpress
$ 34.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.018
EAN
4550253066583
Product Group - BDI
B00308
Enclosure
2 Metal Shields
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Internal Clearance
C0-Medium
Inch - Metric
Metric
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.ntnglobal.com
Long Description
Single Row Ball Bearing; 10MM Bore; 26MM Outside Diameter; 8MM Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Outside Diameter
1.024 Inch | 26 Millimeter
Outer Race Width
0.315 Inch | 8 Millimeter
Bore
0.394 Inch | 10 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

