https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-2SL-STL-SPHL-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzc4M3xpbWFnZS9qcGVnfGFHVmhMMmcyTlM4eE1EYzJOamcwTWprNE5qVXlOaTlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYekpUVEY5VFZFeGZVMUJJVEY4ek1EQjRNekF3TG1wd1p3fDQ0NjBjM2ZkOWI2NWViODVhMzc5YTFlYjZlYjk5MjJhOGZlMjQwY2YwZDI4MDQzMmY0M2YyZmE0OWY0MjhkYzE
https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-2SL-STL-SPHL-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzc4M3xpbWFnZS9qcGVnfGFHVmhMMmcyTlM4eE1EYzJOamcwTWprNE5qVXlOaTlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYekpUVEY5VFZFeGZVMUJJVEY4ek1EQjRNekF3TG1wd1p3fDQ0NjBjM2ZkOWI2NWViODVhMzc5YTFlYjZlYjk5MjJhOGZlMjQwY2YwZDI4MDQzMmY0M2YyZmE0OWY0MjhkYzE
PEER BEARING
PEER BEARING
6001B-2RLDF9
PEER BEARING PEER BEARING
Description
PER.6001B-2RLDF9 RADIAL BALL BRG ; 12X28X8 SPHERICAL OD 2 SEAL
Single Row Ball Bearing; 12MM Bore; 28MM Outside Diameter; 8MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
6001-2RLD-22(F9)
BDI #
21453801
Details
41.2
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/6001B-2RLDF9/p/21453801
Your Price
$ 41.20 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.02
EAN
1200106790723
Product Group - BDI
B00308
Enclosure
2 Seals
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Enclosure Type
Contact Seal
Internal Clearance
C0-Medium
Inch - Metric
Metric
Other Features
Deep Groove | Spherical Outside Diameter 22 Series
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.peerbearing.com
Weight / LBS
0.021
Long Description
Single Row Ball Bearing; 12MM Bore; 28MM Outside Diameter; 8MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Bore
0.472 Inch | 12 Millimeter
Outer Race Width
0.315 Inch | 8 Millimeter
Outside Diameter
1.102 Inch | 28 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

