https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRDGBB-6000-2RS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA0Mjh8aW1hZ2UvanBlZ3xhRGcxTDJobFpDOHhNRGd5TVRRek1EQXhPREEzT0M5TlJsSlVTVTFDVWtkWVdGaGZVMUpFUjBKQ1h6WXdNREJmTWxKVFh6TXdNSGd6TURBdWFuQm58N2M4MzYyYTliMjA0YWQ2NDAxYTQ4OGE4MzgyM2E2ZjRmOWMzNTU3YjI5ZDM5YWI1ZTk0YTgxNzBjZTc1MDRjZQ
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRDGBB-6000-2RS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA0Mjh8aW1hZ2UvanBlZ3xhRGcxTDJobFpDOHhNRGd5TVRRek1EQXhPREEzT0M5TlJsSlVTVTFDVWtkWVdGaGZVMUpFUjBKQ1h6WXdNREJmTWxKVFh6TXdNSGd6TURBdWFuQm58N2M4MzYyYTliMjA0YWQ2NDAxYTQ4OGE4MzgyM2E2ZjRmOWMzNTU3YjI5ZDM5YWI1ZTk0YTgxNzBjZTc1MDRjZQ
TIMKEN
TIMKEN
6005H-2RS/F
TIMKEN TIMKEN
Description
6005H-2RS/F DEEP GROOVE BALL BEARING ; 25MM ID 47MM OD 12MM WD
Single Row Ball Bearing; 25MM Bore; 47MM Outside Diameter; 12MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Stainless Steel Cage
Part #
6005H-2RS/F
BDI #
24619828
Details
206.0
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/6005H-2RS-F/p/24619828
Your Price
$ 206.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.075
EAN
0013992220318
Product Group - BDI
B00308
Enclosure
2 Seals
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Stainless Steel
Enclosure Type
Contact Seal
Internal Clearance
C0-Medium
Inch - Metric
Metric
Other Features
Standard Lubrication
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.timken.com
Long Description
Single Row Ball Bearing; 25MM Bore; 47MM Outside Diameter; 12MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Stainless Steel Cage
Outside Diameter
1.85 Inch | 47 Millimeter
Bore
0.984 Inch | 25 Millimeter
Outer Race Width
0.472 Inch | 12 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

