https://www.bdiexpress.com/medias/INDKOYBRGXXX-SRB-OPEN-STL-SR-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjc1OTh8aW1hZ2UvanBlZ3xhR0k0TDJoalpTOHhNRFExT0RnME5UQXlNREU1TUM5SlRrUkxUMWxDVWtkWVdGaGZVMUpDWDA5UVJVNWZVMVJNWDFOU1h6TXdNSGd6TURBdWFuQm58ZmU0ZTViNWViYTcyODk3YTliMGRlOWE0MGNjOWZkYTRlNTBjZjBiODk3NTM1ZmI1NzAxNzY4YjY4NzBlNjE4Mw
https://www.bdiexpress.com/medias/INDKOYBRGXXX-SRB-OPEN-STL-SR-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjc1OTh8aW1hZ2UvanBlZ3xhR0k0TDJoalpTOHhNRFExT0RnME5UQXlNREU1TUM5SlRrUkxUMWxDVWtkWVdGaGZVMUpDWDA5UVJVNWZVMVJNWDFOU1h6TXdNSGd6TURBdWFuQm58ZmU0ZTViNWViYTcyODk3YTliMGRlOWE0MGNjOWZkYTRlNTBjZjBiODk3NTM1ZmI1NzAxNzY4YjY4NzBlNjE4Mw
KOYO
KOYO
6010NRC3
KOYO KOYO
Description
6010NRC3 BALL BEARING ; 50MM BORE 80MM OD 16MM WD SR OPEN
Single Row Ball Bearing; 50MM Bore; 80MM Outside Diameter; 16MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; Yes Snap Ring; C3-Loose Internal Clearance; Steel Cage
Part #
6010NRC3
BDI #
553416
Details
73.13
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/6010NRC3/p/553416
Your Price
$ 73.13 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.26
EAN
0605790047213
Product Group - BDI
B00308
Enclosure
Open
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
Yes
Internal Special Features
No
Cage Material
Steel
Internal Clearance
C3-Loose
Inch - Metric
Metric
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://jtekt-na.com
Manufacturer Item Number
6010NRC3
Weight / LBS
0.57541
Long Description
Single Row Ball Bearing; 50MM Bore; 80MM Outside Diameter; 16MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; Yes Snap Ring; C3-Loose Internal Clearance; Steel Cage
Bore
1.969 Inch | 50 Millimeter
Outside Diameter
3.15 Inch | 80 Millimeter
Outer Race Width
0.63 Inch | 16 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

